Shop All Footwear Accessories
Best Sanitizers
Fixed Side Brush, Polypropylene, 12" L
Mfr # USP20116
Zoro # G0130880
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With BSX200dB, BSX100-W-D
- Size 12 in L x 12 in W x 6 1/2 in H
- Color Black/White
- Accessory Type Replacement Fixed Side Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # USP20116
- Zoro # G0130880
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Size | 12 in L x 12 in W x 6 1/2 in H |
Footwear Size | 12 in L x 12 in W x 6-1/2 in H |
Details
Item | Replacement Fixed Side Brush |
Material | Polypropylene |
For Use With | BSX200dB, BSX100-W-D |
Color | Black/White |
Accessory Type | Replacement Fixed Side Brush |
Description
Replacement Fixed Side Brush, Size 12 in L x 12 in W x 6 1/2 in H, Material Polypropylene, Black/White, For Use With BSX200dB, BSX100-W-D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL SafeGrip, Exam Gloves, 11 mil Palm, Natural Rubber Latex, Powder-Free, M, 50 PK, Blue (SG-375-M)
- ROCKY Dry-Strike SRX Outdoor Shoe, BROWN, M, Size 14 (RKS0631)
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (340S0035BL)
- FELCO 702 Leather Work Gloves M (FELCO 702M)
- BEST SANITIZERS Footwear Sanitizing Unit, 42" H, 30" W (ADB0003)
- BEST SANITIZERS Replacement Shoe Brush (USP20033)
- BEST SANITIZERS Vertical Brush, 12" L x 6" W x 6" H (USP20110)
- GRABBER WARMERS Toe Warmers 8 Pair (TWES8)
- PEET DRYER Boot Dryer Extensions, 12" (H2-6B)
- IRONLACE Unbrkbl Shoelace Boot Lace, 63", Blk, PR1 (30007)
- ZORO SELECT Replacement Liner, Size 8, White, PR (L8604B30-002)
- Best Sanitizers Foot Protection