Shop All Floor Cleaners and Maintainers
Best Sanitizers
Dry Step Floor Treatment, Granules, 400 lb
Mfr # DS10002
Zoro # G8832781
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,946.99
Free 30-Day Returns
Key Features
- Form Powder
- Size 400 lb
- Color White
- Fragrance Unscented
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # DS10002
- Zoro # G8832781
- UPC # 359900911023
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 400 lb |
Container Size | 400 lb |
Description
Dry Step Floor Treatment, Cleaner Form Granules, Container Size 400 lb, Container Type Drum, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, pH Level 10, pH Value Alkaline, Product Series Dry Step, Properties Low Foam, Nonflammable, Ready to Use, Recommended Dilution Ready to Use, Standards DSL, NDSL, TSCA, Color White, Flash Point Not Flammable, Fragrance Unscented
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Gray, Polypropylene (458788)
- BRILLO 4" x 4" Hand Soap 10 PK (W240000)
- GEORGIA-PACIFIC Pacific Blue Select Hardwound Paper Towels, 2 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (28000)
- RUBBERMAID COMMERCIAL Dolly, Round, Brute, Bk (264000BK)
- BEST SANITIZERS Security Floor Treatment Drum, 100 lb. (DS10001)
- BEST SANITIZERS Floor Cleaner, 50 lb., Powder, Pail, Clear (DS10003)
- BEST SANITIZERS Cleaner, Pine Oil, 5 gal., Pail, 44.3 lb. (BSI1012)
- BEST SANITIZERS Granulated Floor Cleaner, 40 lb. (DS10005)
- LIGHT HOUSE BEAUTY Window Cleaner & Sponge Squeegee - Black; Yellow (LI524760)
- EASY PAKS Neutral Cleaner, .5oz Packet, PK180 (990653)
- SPARTAN CHEMICAL CO. Marble Mop 1 Gallon Lemon Scent Floor Cleaner (308804)
- Best Sanitizers Floor Cleaners and Maintainers