Shop All Pump Parts
Best Sanitizers
Dry Boot Scrubber, SS, 400 lb., 110VAC
Mfr # BSX200-D
Zoro # G0131212
product price: $4,912.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,912.99
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Foot Sanitizer Width 30 in
- Voltage AC 110 V AC
- Foot Sanitizer Length 30 in
- Dairy Approved Feet No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # BSX200-D
- Zoro # G0131212
- Country of Origin United States
- Category Pump Parts
Dimensions
Foot Sanitizer Width | 30 in |
Foot Sanitizer Length | 30 in |
Foot Sanitizer Height | 43 in |
Details
Item | Dry Boot Scrubber |
Material of Construction | Stainless Steel |
Voltage AC | 110 V AC |
Dairy Approved Feet | No |
Weight Capacity | 400 lb |
Users per Minute | 3 to 6 |
External Water Connection | No |
Special Features | (2) Removable Sole Brushes, (8) Removable Vertical Side Brushes, Walkthrough Dual Manual |
Maximum Number of Users | 1 |
Drain Connection | 1 in |
Description
Dry Boot Scrubber, Users per Minute 3 to 6, Foot Sanitizer Height 43 in, Foot Sanitizer Width 30 in, Foot Sanitizer Length 30 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 110 V AC, External Water Connection No, Drain Connection 1 in, Material of Construction Stainless Steel, Weight Capacity 400 lb, Special Features (2) Removable Sole Brushes, (8) Removable Vertical Side Brushes, Walkthrough Dual Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAMADA Pump, Model 852229 NDP-50 Series, Air Operated Double Diaphragm Pump, Buna N Diaphragm, (NDP-50BAN)
- FILL-RITE Fuel Hose, 3/4 in x 12 ft, Neoprene, Brass 3/4 in MNPT x Brass 3/4 in MNPT (FRH07512)
- FILL-RITE Flange, 90 Degree (400F6679)
- DAYTON Self Priming Centrifugal Pump, 5 hp, 208 to 230/460V AC, 3 Phase, 88 ft Max Head (12N812)
- ARO Repair Kit, Nitrile, For 6CCR8 (637303-GG)
- DAYTON Cover (PP27225660902G)
- CHERNE Replacement Manhole Tester, Bladder, 26 In Overall Length, Domestic, 008404 (008404)
- SANDPIPER Pump Repair Kit, Fluid (476.309.354)
- FILL-RITE Meter Adapter Kit (KIT700MA)
- FILL-RITE Rotor Group Kit (KIT700RG)
- DAYTON Gear Pump Mechanical Seal, Viton, Buna (4KHL8)
- Best Sanitizers Pump Parts