Shop All Specialty Cleaners
Best Sanitizers
Doorway Foam Unit, 8" L x 13" W x 16" H
Mfr # DFX0004V
Zoro # G9871876
original price:
$3,052.86
10% off
new price: $2,725.99
/ea
Free Shipping & Returns
$2,725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage AC 120
- Foot Sanitizer Width 13 in
- Foot Sanitizer Length 8 in
- Special Features Concentrate Viton Twin Line Nozzle Assembly
- Dairy Approved Feet No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # DFX0004V
- Zoro # G9871876
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Foot Sanitizer Width | 13 in |
Foot Sanitizer Length | 8 in |
Foot Sanitizer Height | 16 in |
Details
Item | Doorway Foam Unit |
Voltage AC | 120 |
Special Features | Concentrate Viton Twin Line Nozzle Assembly |
Dairy Approved Feet | No |
Users per Minute | 1 |
Maximum Number of Users | 1 |
Material of Construction | Stainless Steel |
External Water Connection | Yes |
Drain Connection | 1/2 in |
Description
Doorway Foam Unit, Users per Minute 1, Foot Sanitizer Height 16 in, Foot Sanitizer Width 13 in, Foot Sanitizer Length 8 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 120, External Water Connection Yes, Drain Connection 1/2 in, Material of Construction Stainless Steel, Special Features Concentrate Viton Twin Line Nozzle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPC EAGLE Replacement HydroTube RO Membrane (BD545132)
- BOULDER CLEAN BOULDER Lemon Lime Zest Bathroom Cleaner (NEW-BATH-1G-4CS)
- CARLISLE FOODSERVICE Blended Corn Broom, 30# Fill, 56", PK12 (4135467)
- GORDON BRUSH 0.005" Brass Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308B)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- CAIG LABORATORIES 7.4 ml Electrical Connection Cleaner (CA569637)
- SORBO Hard Stain Remover Solution 5 oz (5000)
- ROOTO 2 Lb. Crystal Commercial Drain Cleaner (1033)
- NU-CALGON Coiler Cleaner, Liquid, 1 qt (4168-92)
- BLUE WOLF SALES & SERVICE Sweet New Car Spray Scent (AS0144)
- Best Sanitizers Specialty Cleaners