Shop All Specialty Cleaners
Best Sanitizers
Doorway Foam Unit, 8" L x 13" W x 16" H
Mfr # DFX0004V-3
Zoro # G9871806
product price: $3,639.99
/ea
Free Shipping & Returns
$3,639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Concentrate Viton Twin Line Nozzle Assembly for 3 Nozzle Configuration
- External Water Connection Yes
- Foot Sanitizer Width 13 in
- Voltage AC 120
- Material of Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # DFX0004V-3
- Zoro # G9871806
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Foot Sanitizer Width | 13 in |
Foot Sanitizer Length | 8 in |
Foot Sanitizer Height | 16 in |
Details
Item | Doorway Foam Unit |
Special Features | Concentrate Viton Twin Line Nozzle Assembly for 3 Nozzle Configuration |
External Water Connection | Yes |
Voltage AC | 120 |
Material of Construction | Stainless Steel |
Dairy Approved Feet | No |
Drain Connection | 1/2 in |
Maximum Number of Users | 1 |
Users per Minute | 1 |
Description
Doorway Foam Unit, Users per Minute 1, Foot Sanitizer Height 16 in, Foot Sanitizer Width 13 in, Foot Sanitizer Length 8 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 120, External Water Connection Yes, Drain Connection 1/2 in, Material of Construction Stainless Steel, Special Features Concentrate Viton Twin Line Nozzle Assembly for 3 Nozzle Configuration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Toilet Seat Cover Dispenser, 1/2 Fold, 250 Cover Capacity, Wall Mount, Stainless Steel, Silver (1ECK2)
- VIKAN VIKAN Yellow 16" Floor Squeegee (71406)
- KIMBERLY-CLARK PROFESSIONAL 9PK 100CT GP L40 Wipers (5790)
- BOUNTY Bounty Select-A-Size Perforated Roll Paper Towels, 2 Ply, 83 Sheets, 40.8 ft, White, 12 PK (74682)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- WORLD ENTERPRISES Squirt Bottle 16 oz (60151)
- SEAL-ONCE 10 LB All Wood Cleaner Concentrate, Makes 40 Gallons (SO2105)
- CHEMIQUE KRC7 PROTECT Surface Guard 2PK (CHEMKRC7PROTECT2PK)
- SPRAYAWAY Sprayway Glass Cleaner (SW050)
- ZEP Low-Foam Cleaner, Powders, 40 lb., Yellow (61434)
- Best Sanitizers Specialty Cleaners