Shop All Specialty Cleaners
Best Sanitizers
Doorway Foam Unit, 8" L x 13" W x 16" H
Mfr # DFX0004V-2
Zoro # G9871815
product price: $3,184.99
/ea
Free Shipping & Returns
$3,184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Foot Sanitizer Height 16 in
- Voltage AC 120
- Material of Construction Stainless Steel
- External Water Connection Yes
- Maximum Number of Users 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # DFX0004V-2
- Zoro # G9871815
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Foot Sanitizer Height | 16 in |
Foot Sanitizer Length | 8 in |
Foot Sanitizer Width | 13 in |
Details
Item | Doorway Foam Unit |
Voltage AC | 120 |
Material of Construction | Stainless Steel |
External Water Connection | Yes |
Maximum Number of Users | 1 |
Special Features | Concentrate Viton Twin Line Nozzle Assembly for 2 Nozzle Configuration |
Users per Minute | 1 |
Drain Connection | 1/2 in |
Dairy Approved Feet | No |
Description
Doorway Foam Unit, Users per Minute 1, Foot Sanitizer Height 16 in, Foot Sanitizer Width 13 in, Foot Sanitizer Length 8 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 120, External Water Connection Yes, Drain Connection 1/2 in, Material of Construction Stainless Steel, Special Features Concentrate Viton Twin Line Nozzle Assembly for 2 Nozzle Configuration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Bowl Clip, Cotton Blossom, Blue, PK12 (BWKCLIPCBL)
- SCRUBBING BUBBLES Scrub Bubl Drop-Ins Blue (00191)
- VIKAN 67" Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene (29642)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 2-Ply Tissue, 90 Wipes, 14 3/4 in x 16 3/4 in, 15 PK (05517)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- RESOLVE® Pet Specialist Stain and Odor Remover, Citrus, 60 oz Refill Pour Bottle, PK4 (19200-00353)
- PENOFIN Penofin 1674597 1 qt Pro-Tech Brightner Wood Cleaner - Pack of 6 (1674597)
- SCOTTS LAWNS 32OZ RTU Out Cleaner (51080)
- NU-CALGON Liquid Cleaner, 5 gal, Liquid (4370-08)
- 3M 700CC Scotch-Brite, 3.2 oz. Liquid Griddle Quick Clean Packet, 40PK (399700CC)
- Best Sanitizers Specialty Cleaners