Shop All Specialty Cleaners
Best Sanitizers
Doorway Foam Unit, 8" L x 13" W x 16" H
Mfr # DFX0004K
Zoro # G9871885
Free Shipping & Returns
$2,810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Concentrate Kalrez Twin Line Nozzle Assembly
- Drain Connection 1/2 in
- Foot Sanitizer Height 16 in
- Foot Sanitizer Length 8 in
- Material of Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # DFX0004K
- Zoro # G9871885
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Foot Sanitizer Height | 16 in |
Foot Sanitizer Length | 8 in |
Foot Sanitizer Width | 13 in |
Details
Item | Doorway Foam Unit |
Special Features | Concentrate Kalrez Twin Line Nozzle Assembly |
Drain Connection | 1/2 in |
Material of Construction | Stainless Steel |
Dairy Approved Feet | No |
Users per Minute | 1 |
External Water Connection | Yes |
Voltage AC | 120 |
Maximum Number of Users | 1 |
Description
Doorway Foam Unit, Users per Minute 1, Foot Sanitizer Height 16 in, Foot Sanitizer Width 13 in, Foot Sanitizer Length 8 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 120, External Water Connection Yes, Drain Connection 1/2 in, Material of Construction Stainless Steel, Special Features Concentrate Kalrez Twin Line Nozzle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEX W9202 Telescoping Cloth Duster (VO359797)
- ALL-SOURCE 24 In. W. x 60 In. L. Heavy-Duty Palmyra Push Broom (89211)
- FRESH PRODUCTS Easy Fresh 2.0 Air Freshener, Apple, 4.8 oz, PK12 (EF12 SAP)
- 3M Super Polish Pad, Removes Scuff/Black Heel, 12" White, PK 5 (MMM08476)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- WHINK 15 Oz. Glass and Ceramic Cook-Top Cleaner (33281)
- SCREEN MAGIC 1 gal Window Screen Cleaner (SC6762)
- GOOF OFF Professional Strength Remover, Can, 6 oz. (FG661)
- WARSAW CHEMICAL Drain Opener, Liquid Drain Opener, 1-Quart, 12PK (21581-0000012)
- GLISTEN Lemon Disposer Care Freshener And Cleaner, 0.81 Oz Tablet (DPLM12T)
- Best Sanitizers Specialty Cleaners