Shop All Specialty Cleaners
Best Sanitizers
Doorway Foam Unit, 8" L x 13" W x 16" H
Mfr # DFX0004K-3
Zoro # G9871858
product price: $3,728.99
/ea
Free Shipping & Returns
$3,728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Users per Minute 1
- Foot Sanitizer Width 13 in
- Dairy Approved Feet No
- Foot Sanitizer Height 16 in
- Material of Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # DFX0004K-3
- Zoro # G9871858
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Foot Sanitizer Width | 13 in |
Foot Sanitizer Height | 16 in |
Foot Sanitizer Length | 8 in |
Details
Item | Doorway Foam Unit |
Users per Minute | 1 |
Dairy Approved Feet | No |
Material of Construction | Stainless Steel |
External Water Connection | Yes |
Maximum Number of Users | 1 |
Drain Connection | 1/2 in |
Special Features | Concentrate Kalrez Twin Line Nozzle Assembly for 3 Nozzle Configuration |
Voltage AC | 120 |
Description
Doorway Foam Unit, Users per Minute 1, Foot Sanitizer Height 16 in, Foot Sanitizer Width 13 in, Foot Sanitizer Length 8 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 120, External Water Connection Yes, Drain Connection 1/2 in, Material of Construction Stainless Steel, Special Features Concentrate Kalrez Twin Line Nozzle Assembly for 3 Nozzle Configuration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Cone Toilet Bowl Mop White (3600-EA)
- WARNER Nylon Stripper Brush, Soft Grip, Nylon (3410491)
- FRESH PRODUCTS Eco Air Dispenser Cabinet, 2.75" x 2.75" x 6", White, 12/Carton (FRS EACAB)
- EARTHSENSE COMMERCIAL 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.25 mil, Black, 100 PK (RNW4850)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- GOO GONE Pro-Power Cleaner, Citrus Scent, 24 oz Bottle (2180AEA)
- PROTOCHEM LABORATORIES Concentrated Foam Dumpter/Trash Chute Cleaner/Odor Eliminator, 1gal, PK4 (PC-3048GCO-1)
- ROETECH Wastewater Treatment, 8 oz., PK20 (106PS-W820)
- LESTOIL 33910 Stain & Grease Remover 28 oz (LE5497)
- SUPERCLEAN No Scent BBQ Grill Cleaner Foam 22 oz (101787)
- Best Sanitizers Specialty Cleaners