Shop All Specialty Cleaners
Best Sanitizers
Doorway Foam Unit, 8" L x 13" W x 16" H
Mfr # DFX0004K-2
Zoro # G9871867
product price: $3,256.99
/ea
Free Shipping & Returns
$3,256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foot Sanitizer Width 13 in
- Maximum Number of Users 1
- Users per Minute 1
- External Water Connection Yes
- Drain Connection 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # DFX0004K-2
- Zoro # G9871867
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Foot Sanitizer Width | 13 in |
Foot Sanitizer Length | 8 in |
Foot Sanitizer Height | 16 in |
Details
Item | Doorway Foam Unit |
Maximum Number of Users | 1 |
Users per Minute | 1 |
External Water Connection | Yes |
Drain Connection | 1/2 in |
Voltage AC | 120 |
Special Features | Concentrate Kalrez Twin Line Nozzle Assembly for 2 Nozzle Configuration |
Material of Construction | Stainless Steel |
Dairy Approved Feet | No |
Description
Doorway Foam Unit, Users per Minute 1, Foot Sanitizer Height 16 in, Foot Sanitizer Width 13 in, Foot Sanitizer Length 8 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 120, External Water Connection Yes, Drain Connection 1/2 in, Material of Construction Stainless Steel, Special Features Concentrate Kalrez Twin Line Nozzle Assembly for 2 Nozzle Configuration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 10 Lb. Box Recycled Cut Rags, Mixed Colors (670224)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Cloth Bag, Standard Upright Vacuum (BG100)
- PROTOCHEM LABORATORIES Fresh Linen Total Release Odor Neutralizing Fogger, 6 oz., EA1 (PC-135FL-1)
- ITW PRO BRANDS , SPRAY NINE DISINF/CLEANR 5GL (26805)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- 3M Desk and Office Spray Cleaner, 15 oz Aerosol Spray, PK12, 12PK (573)
- WARSAW CHEMICAL JD Aluminum Stainless Steel Cleaner, 1-Gallon, 4PK (20983-0000004)
- MEECO MFG CO Powdered Creosote Destroyer (27)
- WARSAW CHEMICAL Fabrasoft, Double Strength Fabric Softener, Almond Scent, 5-Gallon pail (20091-0000005)
- DUMOND Smart 'n Easy Ultimate Masonry Restoration Cleaner, 1 Gal. (0997)
- Best Sanitizers Specialty Cleaners