Shop All Specialty Cleaners
Best Sanitizers
Doorway Foam Unit, 8" L x 13" W x 16" H
Mfr # DFX0004
Zoro # G9871727
product price: $2,438.99
/ea
Free Shipping & Returns
$2,438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Users per Minute 1
- Foot Sanitizer Height 16 in
- Maximum Number of Users 1
- Foot Sanitizer Length 8 in
- Dairy Approved Feet No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # DFX0004
- Zoro # G9871727
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Foot Sanitizer Height | 16 in |
Foot Sanitizer Length | 8 in |
Foot Sanitizer Width | 13 in |
Details
Item | Doorway Foam Unit |
Users per Minute | 1 |
Maximum Number of Users | 1 |
Dairy Approved Feet | No |
Material of Construction | Stainless Steel |
External Water Connection | Yes |
Voltage AC | 120 |
Drain Connection | 1/2 in |
Special Features | Concentrate Santo Twin Line Nozzle Assembly |
Description
Doorway Foam Unit, Users per Minute 1, Foot Sanitizer Height 16 in, Foot Sanitizer Width 13 in, Foot Sanitizer Length 8 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 120, External Water Connection Yes, Drain Connection 1/2 in, Material of Construction Stainless Steel, Special Features Concentrate Santo Twin Line Nozzle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 42.3 fl oz (1250 mL) Antibacterial Foam Soap Refill 4 PK (GJO02889CT)
- TARN-X PRO Tarnish Remover, 1gal Bottle (TX-4PRO)
- ETTORE Squeegee 36 Floor Straight (54036)
- GORDON BRUSH 5-1/8" 100% Thunderon® Conductive Shoe Handle Brush (900183T)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- WEIMAN Goo Gone, Original Cleaner, Citrus Scent, 8 Oz Bottle (2087EA)
- STAR BRITE Descaling Fluid Gal Rtu, #084000 (084000)
- SPIC & SPAN Spic And Span 27 Oz. Powder Sun Fresh All-Purpose Cleaner (85699636891)
- MBP DNA Away Surface Decontaminant, 250 mL ( (7010)
- SIMPLE GREEN Simple Green Deck and Fence Cleaner Pressure Washer Concentrate, 1 ga. (2310000418200)
- Best Sanitizers Specialty Cleaners