Shop All Specialty Cleaners
Best Sanitizers
Doorway Foam Unit, 8" L x 13" W x 16" H
Mfr # DFX0004-3
Zoro # G9871830
product price: $3,555.99
/ea
Free Shipping & Returns
$3,555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Users per Minute 1
- Dairy Approved Feet No
- Foot Sanitizer Length 8 in
- Voltage AC 120
- Foot Sanitizer Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # DFX0004-3
- Zoro # G9871830
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Foot Sanitizer Length | 8 in |
Foot Sanitizer Height | 16 in |
Foot Sanitizer Width | 13 in |
Details
Item | Doorway Foam Unit |
Users per Minute | 1 |
Dairy Approved Feet | No |
Voltage AC | 120 |
Maximum Number of Users | 1 |
External Water Connection | Yes |
Material of Construction | Stainless Steel |
Special Features | Concentrate Santo Twin Line Nozzle Assembly for 3 Nozzle Configuration |
Drain Connection | 1/2 in |
Description
Doorway Foam Unit, Users per Minute 1, Foot Sanitizer Height 16 in, Foot Sanitizer Width 13 in, Foot Sanitizer Length 8 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 120, External Water Connection Yes, Drain Connection 1/2 in, Material of Construction Stainless Steel, Special Features Concentrate Santo Twin Line Nozzle Assembly for 3 Nozzle Configuration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE Universal String Wet Mop, 12.8 oz Dry Wt, Quick Change Connection, Looped-End, Blue, Polyester (720362M4)
- ZEP Multi-Surface Cleaner, Wall, 5"W, 10"H, 3" D (F07301)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1318 (BWK1318)
- KESSEBOHMER Waste Frame Double Chrome (2505860005)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- SCRUBBING BUBBLES 32 Oz. Daily Shower Cleaner (71241)
- URNEX BRANDS Coffee and Espresso Machine Descaling Powder, 1 oz Packets, 3PK (UBI70255)
- WINDEX 67.6 Oz. Multisurface Cleaner with Vinegar (70484)
- PROTOCHEM LABORATORIES Sewage Treatment De-Foamer And Foam Preventative, 1 gal., PK4 (PC-116-1)
- LEXOL Lexol Leather Conditioner 3 liter (246-3L)
- Best Sanitizers Specialty Cleaners