Shop All Specialty Cleaners
Best Sanitizers
Doorway Foam Unit, 8" L x 13" W x 16" H
Mfr # DFX0004-2
Zoro # G9871821
product price: $3,043.99
/ea
Free Shipping & Returns
$3,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foot Sanitizer Length 8 in
- Maximum Number of Users 1
- Drain Connection 1/2 in
- Foot Sanitizer Height 16 in
- Voltage AC 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # DFX0004-2
- Zoro # G9871821
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Foot Sanitizer Length | 8 in |
Foot Sanitizer Height | 16 in |
Foot Sanitizer Width | 13 in |
Details
Item | Doorway Foam Unit |
Maximum Number of Users | 1 |
Drain Connection | 1/2 in |
Voltage AC | 120 |
Users per Minute | 1 |
Special Features | Concentrate Santo Twin Line Nozzle Assembly for 2 Nozzle Configuration |
Dairy Approved Feet | No |
External Water Connection | Yes |
Material of Construction | Stainless Steel |
Description
Doorway Foam Unit, Users per Minute 1, Foot Sanitizer Height 16 in, Foot Sanitizer Width 13 in, Foot Sanitizer Length 8 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 120, External Water Connection Yes, Drain Connection 1/2 in, Material of Construction Stainless Steel, Special Features Concentrate Santo Twin Line Nozzle Assembly for 2 Nozzle Configuration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER WINDOW CLEANING KIT 3PC (978900)
- ODOBAN Odor Eliminator Disinfectant Cleaner Concentrate, 1 Gallon, Eucalyptus (911061-G4)
- STERILITE WHT Divided Ultra Caddy (15888006)
- GOJO 55 gal. Hand Soap Barrell (1809-01)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- CLOROX 32 oz. Urine Remover for Stains and Odors Spray (31036)
- HELLA Refill Pack 3, 4.07373.13.0 (4.07373.13.0)
- CRL Tin Side Detector (TS1301)
- COMSTAR INTL Super Heat Fuel Oil & Diesel Treatment, 8 In 1, 1 Gal. (60-145*)
- TENNANT Pad Driver, 32 In. Machine (1220199)
- Best Sanitizers Specialty Cleaners