Shop All Specialty Cleaners
Best Sanitizers
Doorway Foam Unit, 8" L x 13" W x 16" H
Mfr # DFX0003V
Zoro # G9871690
product price: $2,459.99
/ea
Free Shipping & Returns
$2,459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foot Sanitizer Width 13 in
- Users per Minute 1
- Special Features Concentrate Viton Single Line Nozzle Assembly
- Voltage AC 120 V AC
- Maximum Number of Users 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # DFX0003V
- Zoro # G9871690
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Foot Sanitizer Width | 13 in |
Foot Sanitizer Height | 16 in |
Foot Sanitizer Length | 8 in |
Details
Item | Doorway Foam Unit |
Users per Minute | 1 |
Special Features | Concentrate Viton Single Line Nozzle Assembly |
Voltage AC | 120 V AC |
Maximum Number of Users | 1 |
Material of Construction | Stainless Steel |
External Water Connection | Yes |
Drain Connection | 1/2 in |
Dairy Approved Feet | No |
Description
Doorway Foam Unit, Users per Minute 1, Foot Sanitizer Height 16 in, Foot Sanitizer Width 13 in, Foot Sanitizer Length 8 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 120 V AC, External Water Connection Yes, Drain Connection 1/2 in, Material of Construction Stainless Steel, Special Features Concentrate Viton Single Line Nozzle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Brute 32-Gallon Container Funnel Top Lid, 22.3" W/Dia, Gray, Plastic (RCP3543GRA)
- 3M Low-Speed Super Polishing Floor Pads, 17" Diameter, White, PK5, 5PK (4100)
- CONDOR Sorbents, 41 gal, 30 in x 30 in, Oil, White, Polypropylene (436M88)
- CAMIE Screen Opener, 20oz, 12PK (480)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- WOOLITE Glisten Tablet Garbage Disposal Cleaner 4.9 oz (DP06N-PB)
- DIAMOND MAGIC Stain Remover Pint (DiamondMagic PINT)
- LEXOL Lexol NF Neatsfoot Leather Dressing 1 liter (10036)
- PROTOCHEM LABORATORIES Non-Acid Heavy Duty Coil Cleaner, 1 gal., PK4 (PC-109B-1)
- ENDUST Screen and Electronics Anti-Stati, PK150 (14316)
- Best Sanitizers Specialty Cleaners