Shop All Specialty Cleaners
Best Sanitizers
Doorway Foam Unit, 8" L x 13" W x 16" H
Mfr # DFX0003K
Zoro # G9871657
original price:
$2,786.64
10% off
new price: $2,505.99
/ea
Free Shipping & Returns
$2,505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Users per Minute 1
- Maximum Number of Users 1
- Dairy Approved Feet No
- Special Features Concentrate Kalrez Single Line Nozzle Assembly
- Material of Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # DFX0003K
- Zoro # G9871657
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Foot Sanitizer Width | 13 in |
Foot Sanitizer Length | 8 in |
Foot Sanitizer Height | 16 in |
Details
Item | Doorway Foam Unit |
Users per Minute | 1 |
Maximum Number of Users | 1 |
Dairy Approved Feet | No |
Special Features | Concentrate Kalrez Single Line Nozzle Assembly |
Material of Construction | Stainless Steel |
Drain Connection | 1/2 in |
External Water Connection | Yes |
Voltage AC | 120 |
Description
Doorway Foam Unit, Users per Minute 1, Foot Sanitizer Height 16 in, Foot Sanitizer Width 13 in, Foot Sanitizer Length 8 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 120, External Water Connection Yes, Drain Connection 1/2 in, Material of Construction Stainless Steel, Special Features Concentrate Kalrez Single Line Nozzle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 20 gal, 15 in x 150 ft, Universal, Pink, Polypropylene (MAT303)
- FEIN Filter, 6In L x 15In W x 14In H (31345064010)
- MONARCH T-Shirt Cleaning Rags - White - New - 5 lb Bag (N2-W43-5BG)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Blk (SHF900TBK)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- CAPE COD Vanilla Scent Fine Metal Cleaner and Polish 0.53 oz Cloth (88821)
- FLITZ Tumbler Med. Additive, 473ml/16oz. Bottle (TA 04806)
- FAULTLESS Hot Iron Cleaner 0.17 oz Liquid (40105)
- WARSAW CHEMICAL See-Thru Glass Cleaner, Clean, 1-Quart, 12PK (60287-0000012)
- GOO GONE Mess-Free Pen Cleaner, Citrus Scent, 0.34 Pen Applicator, PK12 (2100)
- Best Sanitizers Specialty Cleaners