Shop All Specialty Cleaners
Best Sanitizers
Doorway Foam Unit, 8" L x 13" W x 16" H
Mfr # DFX0003
Zoro # G9871709
product price: $2,210.99
/ea
Free Shipping & Returns
$2,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Users per Minute 1
- Voltage AC 120
- Foot Sanitizer Width 13 in
- Foot Sanitizer Length 8 in
- Dairy Approved Feet No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # DFX0003
- Zoro # G9871709
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Foot Sanitizer Width | 13 in |
Foot Sanitizer Length | 8 in |
Foot Sanitizer Height | 16 in |
Details
Item | Doorway Foam Unit |
Users per Minute | 1 |
Voltage AC | 120 |
Dairy Approved Feet | No |
Material of Construction | Stainless Steel |
Special Features | Concentrate Santo Single Line Nozzle Assembly |
External Water Connection | Yes |
Drain Connection | 1/2 in |
Maximum Number of Users | 1 |
Description
Doorway Foam Unit, Users per Minute 1, Foot Sanitizer Height 16 in, Foot Sanitizer Width 13 in, Foot Sanitizer Length 8 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 120, External Water Connection Yes, Drain Connection 1/2 in, Material of Construction Stainless Steel, Special Features Concentrate Santo Single Line Nozzle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM LineVacer HEPA 10 qt. Backpack Vacuum w/ High Filtration Tool Kit (100277)
- TOUGH GUY Recycled Cotton Sweatshirt Cloth Rag 50 lb. Varies Sizes, White (G224050PC)
- ANGEL SOFT Toilet Paper 4 Rolls 429 sheet 45 ft. (79391)
- GENUINE JOE Dust Mop Complete Combo, 24" Cotton Head (GJO54101)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- PROTOCHEM LABORATORIES Safe Acid Replacement Coil Cleaner, 1 gal., EA1 (PC-109D-1)
- PENOFIN 1.6 Lb Pro-Tech Step #3 - Wood Brightener (FTECBQT)
- PROFESSIONAL PLASTICS Brillianize # 128, (4 EA) 1 Gallon Bottles # 128 [Each] (CLEANERBRILL128-1GAL-4EACH)
- SPECTRUM BRANDS Pet Gallon Stain & Odor Remover (SP571024)
- ZEP Deo 3, Industrial Deodorant, 5 gal. (177935)
- Best Sanitizers Specialty Cleaners