Shop All Specialty Cleaners
Best Sanitizers
Doorway Foam Unit, 8" L x 13" W x 16" H
Mfr # DFX0002V
Zoro # G9871438
product price: $2,140.99
/ea
Free Shipping & Returns
$2,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Users 1
- Material of Construction Stainless Steel
- Voltage AC 120
- Foot Sanitizer Height 16 in
- External Water Connection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # DFX0002V
- Zoro # G9871438
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Foot Sanitizer Height | 16 in |
Foot Sanitizer Width | 13 in |
Foot Sanitizer Length | 8 in |
Details
Item | Doorway Foam Unit |
Maximum Number of Users | 1 |
Material of Construction | Stainless Steel |
Voltage AC | 120 |
External Water Connection | No |
Dairy Approved Feet | No |
Drain Connection | 1/2 in |
Special Features | Premix Viton Twin Line Nozzle Assembly |
Users per Minute | 1 |
Description
Doorway Foam Unit, Users per Minute 1, Foot Sanitizer Height 16 in, Foot Sanitizer Width 13 in, Foot Sanitizer Length 8 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 120, External Water Connection No, Drain Connection 1/2 in, Material of Construction Stainless Steel, Special Features Premix Viton Twin Line Nozzle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN CHEMICAL Green Solutions 1 Gallon All Purpose Cleaner (350104)
- BOUNTY Bounty Sheets Paper Towels, 2 Ply, White, 4 PK (66584)
- LAVELLE INDUSTRIES Max Toilet Plunger (99-4A)
- PARKERS Polish Wood Furn 16Oz (560669)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- PRO PRODUCTS Rust Out Water Softener Cleaner And Iron Remover, 1.5 Pounds (RO24B)
- KOHLER Cast Iron Cleaner (23725-NA)
- GREEN KLEEN PRODUCTS 50LB Kleen Sweep Plus (1815)
- SPRAY & FORGET 1 gal House & Deck Cleaner Liquid (SP7048)
- WEIMAN PRODUCTS WEIMAN Leather Cleaner And Conditioner, Floral Scent, 22 Oz. Trigger Spray Bottle, 6/Ct (107)
- Best Sanitizers Specialty Cleaners