Shop All Specialty Cleaners
Best Sanitizers
Doorway Foam Unit, 8" L x 13" W x 16" H
Mfr # DFX0002V-3
Zoro # G9871736
product price: $3,069.99
/ea
Free Shipping & Returns
$3,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Users per Minute 1
- External Water Connection No
- Voltage AC 120
- Special Features Premix Viton Twin Line Nozzle Assembly for 3 Nozzle Configuration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # DFX0002V-3
- Zoro # G9871736
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Foot Sanitizer Height | 16 in |
Foot Sanitizer Length | 8 in |
Foot Sanitizer Width | 13 in |
Details
Item | Doorway Foam Unit |
Material of Construction | Stainless Steel |
Users per Minute | 1 |
External Water Connection | No |
Voltage AC | 120 |
Special Features | Premix Viton Twin Line Nozzle Assembly for 3 Nozzle Configuration |
Dairy Approved Feet | No |
Drain Connection | 1/2 in |
Maximum Number of Users | 1 |
Description
Doorway Foam Unit, Users per Minute 1, Foot Sanitizer Height 16 in, Foot Sanitizer Width 13 in, Foot Sanitizer Length 8 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 120, External Water Connection No, Drain Connection 1/2 in, Material of Construction Stainless Steel, Special Features Premix Viton Twin Line Nozzle Assembly for 3 Nozzle Configuration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER PROFESSIONAL FLOOR SQUEEGEE STRGT 24"" (977560)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Beige, 15 1/2 in Dia, Open Top, Polyethylene (FG356988BEIG)
- MOEN M-Power Foam Soap Dispenser (8558)
- PIG Sorbents, 11 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT170)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- BISSELL Type BG100, BG101, BG102, and BG107 Series Vacuum Cleaner Belt (BG-23)
- SAVOGRAN 1 Gal. Liquid TSP Substitute Cleaner (10633)
- SEAL-ONCE 10 LB All Wood Cleaner Concentrate, Makes 40 Gallons (SO2105)
- ONE SHOT 1 Shot 55 Gal Drum Of Calcium Chloride Dust Control By Bare Ground (1S-CaCl-55)
- DRAINBO Drainbo 90110 1 Gallon Pau Pilau Biological Wetsuit Cleaner (90110)
- Best Sanitizers Specialty Cleaners