Shop All Specialty Cleaners
Best Sanitizers
Doorway Foam Unit, 8" L x 13" W x 16" H
Mfr # DFX0002V-2
Zoro # G9871745
product price: $2,704.99
/ea
Free Shipping & Returns
$2,704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Users 1
- Dairy Approved Feet No
- Drain Connection 1/2 in
- Foot Sanitizer Height 16 in
- Material of Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # DFX0002V-2
- Zoro # G9871745
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Foot Sanitizer Height | 16 in |
Foot Sanitizer Length | 8 in |
Foot Sanitizer Width | 13 in |
Details
Item | Doorway Foam Unit |
Maximum Number of Users | 1 |
Dairy Approved Feet | No |
Drain Connection | 1/2 in |
Material of Construction | Stainless Steel |
External Water Connection | No |
Special Features | Premix Viton Twin Line Nozzle Assembly for 2 Nozzle Configuration |
Voltage AC | 120 |
Users per Minute | 1 |
Description
Doorway Foam Unit, Users per Minute 1, Foot Sanitizer Height 16 in, Foot Sanitizer Width 13 in, Foot Sanitizer Length 8 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 120, External Water Connection No, Drain Connection 1/2 in, Material of Construction Stainless Steel, Special Features Premix Viton Twin Line Nozzle Assembly for 2 Nozzle Configuration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 42.3 fl oz (1250 mL) FMX-12 Refill Foam Antibacterial Handwash 4 PK (GOJ516204CT)
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Spring & Renewal, 4 PK (10037000875663)
- ULTRA PLUS 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 8 microns, Natural, 200 PK (WHD2431)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Meltblown, 90 Wipes, 12 in x 6 in, 6 PK (6411)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- NU-CALGON 4168-08 1 Gallon Evap Pow'r-C Evaporator Coil Cleaner, 4PK (499416808)
- A/C SAFE Foam Coil Cleaner (AC-921)
- WARSAW CHEMICAL Streakless, Non-Ammoniated Concentrated Glass Cleaner, Clean, 1-Gallon, 4PK (21404-0000004)
- PROTOCHEM LABORATORIES Industrial Remover Of Sand Silt And Mud, 1 gal., PK4 (PC-72-1)
- ZEP Deo 3, Industrial Deodorant, 55 gal. (177985)
- Best Sanitizers Specialty Cleaners