Shop All Specialty Cleaners
Best Sanitizers
Doorway Foam Unit, 8" L x 13" W x 16" H
Mfr # DFX0002K
Zoro # G9871410
product price: $2,807.99
/ea
Free Shipping & Returns
$2,807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- External Water Connection No
- Foot Sanitizer Length 8 in
- Special Features Premix Kalrez Twin Line Nozzle Assembly
- Material of Construction Stainless Steel
- Maximum Number of Users 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # DFX0002K
- Zoro # G9871410
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Foot Sanitizer Length | 8 in |
Foot Sanitizer Width | 13 in |
Foot Sanitizer Height | 16 in |
Details
Item | Doorway Foam Unit |
External Water Connection | No |
Special Features | Premix Kalrez Twin Line Nozzle Assembly |
Material of Construction | Stainless Steel |
Maximum Number of Users | 1 |
Voltage AC | 120 |
Drain Connection | 1/2 in |
Users per Minute | 1 |
Dairy Approved Feet | No |
Description
Doorway Foam Unit, Users per Minute 1, Foot Sanitizer Height 16 in, Foot Sanitizer Width 13 in, Foot Sanitizer Length 8 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 120, External Water Connection No, Drain Connection 1/2 in, Material of Construction Stainless Steel, Special Features Premix Kalrez Twin Line Nozzle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL General Clean L30 Heavy Cleaning Towels, White, 875 Towel Sheets/Jumbo Roll, 1 Roll/Case (05841)
- SC JOHNSON PROFESSIONAL 2 L Personal Soaps 4 PK (HAB2LT)
- BISSEL COMMERCIAL Bissell Commercial 332844 Wide Area Vacuum Bags for BG-CC28 Wide Area Vacuum, 5PK (207332844)
- SMELLS BE GONE Smells Begone Breeze15Oz (50116)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- FLUKE NETWORKS 1.25mm Fiber Port Cleaning Tool (QUICKCLEAN-1.25-1P)
- LEXOL Lexol Quick Wipes Leather Cleaner (441)
- SPRAYON CD887 Coil & Fin Cleaner18 Oz. (SC0887000)
- JTM PRODUCTS Murphy's Tire White Paste 8 Lb Low Profile Pail (JTMF10129)
- SWIVEL 785G1M 1 Gal. House Wash Concentrate (SW3565719)
- Best Sanitizers Specialty Cleaners