Shop All Specialty Cleaners
Best Sanitizers
Doorway Foam Unit, 8" L x 13" W x 16" H
Mfr # DFX0002K-3
Zoro # G9871681
product price: $3,563.99
/ea
Free Shipping & Returns
$3,563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foot Sanitizer Height 16 in
- Foot Sanitizer Width 13 in
- Users per Minute 1
- Voltage AC 120
- Dairy Approved Feet No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # DFX0002K-3
- Zoro # G9871681
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Foot Sanitizer Height | 16 in |
Foot Sanitizer Width | 13 in |
Foot Sanitizer Length | 8 in |
Details
Item | Doorway Foam Unit |
Users per Minute | 1 |
Voltage AC | 120 |
Dairy Approved Feet | No |
Drain Connection | 1/2 in |
Special Features | Premix Kalrez Twin Line Nozzle Assembly for 3 Nozzle Configuration |
External Water Connection | No |
Maximum Number of Users | 1 |
Material of Construction | Stainless Steel |
Description
Doorway Foam Unit, Users per Minute 1, Foot Sanitizer Height 16 in, Foot Sanitizer Width 13 in, Foot Sanitizer Length 8 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 120, External Water Connection No, Drain Connection 1/2 in, Material of Construction Stainless Steel, Special Features Premix Kalrez Twin Line Nozzle Assembly for 3 Nozzle Configuration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Characteristic, Blue (F43635)
- TOUGH GUY 3/4 in Dia W Toilet Brush, 12 in L Handle, 2 in L Brush, White, Plastic, 14 in L Overall (280300)
- NORTH AMERICAN PAPER Universal CenterPull Paper Towel, 76 in L, 10 in W, 2Ply (882004)
- ARMOR ALL Air Freshener, Island Oasis Fragrance (18551)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- PROTOCHEM LABORATORIES Foaming Root Remover, 1 gal., PK4 (PC-159D-1)
- SPIC & SPAN Cinch 32 Oz. Glass & Surface Cleaner (15409658601)
- ZEP Calcium and Lime Remover, Neutral, 1 gal Bottle, PK4 (1041491)
- WEST DRIVE 6OZ Foam SLV Cleaner (707085)
- COIL CLEAN Lundmark Coil Cleen Air Conditioner Fin Cleaner 1 gal Liquid (3226G01-2)
- Best Sanitizers Specialty Cleaners