Shop All Specialty Cleaners
Best Sanitizers
Doorway Foam Unit, 8" L x 13" W x 16" H
Mfr # DFX0002K-2
Zoro # G9871718
product price: $2,798.99
/ea
Free Shipping & Returns
$2,798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Maximum Number of Users 1
- Foot Sanitizer Height 16 in
- Drain Connection 1/2 in
- Voltage AC 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # DFX0002K-2
- Zoro # G9871718
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Foot Sanitizer Height | 16 in |
Foot Sanitizer Width | 13 in |
Foot Sanitizer Length | 8 in |
Details
Item | Doorway Foam Unit |
Material of Construction | Stainless Steel |
Maximum Number of Users | 1 |
Drain Connection | 1/2 in |
Voltage AC | 120 V AC |
Users per Minute | 1 |
Special Features | Premix Kalrez Twin Line Nozzle Assembly for 2 Nozzle Configuration |
External Water Connection | No |
Dairy Approved Feet | No |
Description
Doorway Foam Unit, Users per Minute 1, Foot Sanitizer Height 16 in, Foot Sanitizer Width 13 in, Foot Sanitizer Length 8 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 120 V AC, External Water Connection No, Drain Connection 1/2 in, Material of Construction Stainless Steel, Special Features Premix Kalrez Twin Line Nozzle Assembly for 2 Nozzle Configuration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE PRODUCTS Champion Sprayon Furniture Polish, Lemon, 17 oz Aerosol Spray, PK12 (5136)
- NWP MANUFACTURING Sweeping Compound - 100 lb. Box (G2110-GR)
- O-CEDAR SCRUNGE SPONGE 2PK (148423)
- PROTEAM Switch/Power Cord Assembly (836225-1)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- PIG Microbial Oil Stain Remover and Absorbent, Remediator, 25 lb. Container (CLN937)
- SPRAYON Paint and Gasket Remover, 16 oz. (S00915000)
- WARSAW CHEMICAL Lime Solve, Lime and rust remover, Clean, 1-Gallon, 4PK (21524-0000004)
- NU-CALGON Coil Cleaner, Liquid, 55 gal (4371-81)
- SPEECO SpeeCo S16110900 T-Post Driver, Steel, Black (S16110900)
- Best Sanitizers Specialty Cleaners