Shop All Specialty Cleaners
Best Sanitizers
Doorway Foam Unit, 8" L x 13" W x 16" H
Mfr # DFX0002
Zoro # G9871270
product price: $2,106.99
/ea
Free Shipping & Returns
$2,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Premix Santo Twin Line Nozzle Assembly
- Foot Sanitizer Height 16 in
- Users per Minute 1
- Foot Sanitizer Length 8 in
- Drain Connection 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # DFX0002
- Zoro # G9871270
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Foot Sanitizer Height | 16 in |
Foot Sanitizer Length | 8 in |
Foot Sanitizer Width | 13 in |
Details
Item | Doorway Foam Unit |
Special Features | Premix Santo Twin Line Nozzle Assembly |
Users per Minute | 1 |
Drain Connection | 1/2 in |
Dairy Approved Feet | No |
Voltage AC | 120 |
Material of Construction | Stainless Steel |
Maximum Number of Users | 1 |
External Water Connection | No |
Description
Doorway Foam Unit, Users per Minute 1, Foot Sanitizer Height 16 in, Foot Sanitizer Width 13 in, Foot Sanitizer Length 8 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 120, External Water Connection No, Drain Connection 1/2 in, Material of Construction Stainless Steel, Special Features Premix Santo Twin Line Nozzle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 6 gal, 8 in x 17 in, Harsh Chemicals, Pink, Polypropylene (PIL307)
- SWIFFER Heavy-Duty Dry Refill Cloths, 10.3 x 7.8, White, 20 Cloths, 4PK (80314634)
- PIG Sorbents, 9 gal, 5 in x 30 in, Oil, White, Polypropylene (SKM412)
- GEN Multifold Paper Towels, 250 Sheets, Natural, 16 PK (G1508)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- PROFESSIONAL PLASTICS Brillianize # 128, (4 EA) 1 Gallon Bottles # 128 [Each] (CLEANERBRILL128-1GAL-4EACH)
- ECOS PRO SS Cleaner Polish, PK6 (PL9330/6)
- 3M Tape/Residue Remover, 1 pt, 16 oz/473 mL (35975)
- VEGGIE WASH FRUIT&VEGETBL WASH 16OZ (654912947-12PK)
- ALLPOINTS Restorer, Ceiling Tile 12 Oz (1431164)
- Best Sanitizers Specialty Cleaners