Shop All Specialty Cleaners
Best Sanitizers
Doorway Foam Unit, 8" L x 13" W x 16" H
Mfr # DFX0002-3
Zoro # G9871751
original price:
$3,400.68
9% off
new price: $3,083.99
/ea
Free Shipping & Returns
$3,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Connection 1/2 in
- Users per Minute 1
- Material of Construction Stainless Steel
- Maximum Number of Users 1
- Voltage AC 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # DFX0002-3
- Zoro # G9871751
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Foot Sanitizer Height | 16 in |
Foot Sanitizer Length | 8 in |
Foot Sanitizer Width | 13 in |
Details
Item | Doorway Foam Unit |
Drain Connection | 1/2 in |
Users per Minute | 1 |
Material of Construction | Stainless Steel |
Maximum Number of Users | 1 |
Voltage AC | 120 |
External Water Connection | No |
Special Features | Premix Santo Twin Line Nozzle Assembly for 3 Nozzle Configuration |
Dairy Approved Feet | No |
Description
Doorway Foam Unit, Users per Minute 1, Foot Sanitizer Height 16 in, Foot Sanitizer Width 13 in, Foot Sanitizer Length 8 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 120, External Water Connection No, Drain Connection 1/2 in, Material of Construction Stainless Steel, Special Features Premix Santo Twin Line Nozzle Assembly for 3 Nozzle Configuration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Blue 20" Fiberglass Floor Squeegee (71503/29383)
- TIDE TO GO No Scent Stain Pen 0.33 oz Liquid (01870)
- NOBLES/TENNANT RECTIFIER - 60 AMP 600 VOLT (190753)
- CLOROX Toilet Wand Disposable Toilet Cleaning Kit: Handle, Caddy and Refills (03191)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- SCRUBBING BUBBLES Mrs. Meyer's Clean Day Lemon Verbena Scent Organic Baking Soda Cleaner Cream 12 oz (70191)
- MOTHERS 24 oz Revision Glass Plus Surface Cleaner (MO82213)
- FOLLETT ICE Ice Machine Cleaner, Blue, 8 oz., PK24 (01149962)
- PROFESSIONAL PLASTICS Brillianize Cleaner - 8 OZ, Brillianize Cleaner 8 OZ [Each] (CLEANER-BRILLIANIZE-8OZ)
- AQUA MIX NanoScrub 1 Qt. Stone, Tile, & Grout Cleaner (100978-4)
- Best Sanitizers Specialty Cleaners