Shop All Specialty Cleaners
Best Sanitizers
Doorway Foam Unit, 8" L x 13" W x 16" H
Mfr # DFX0001V
Zoro # G9871255
original price:
$1,996.14
9% off
new price: $1,808.99
/ea
Free Shipping & Returns
$1,808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foot Sanitizer Length 8 in
- Voltage AC 120
- Users per Minute 1
- Dairy Approved Feet No
- External Water Connection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # DFX0001V
- Zoro # G9871255
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Foot Sanitizer Length | 8 in |
Foot Sanitizer Width | 13 in |
Foot Sanitizer Height | 16 in |
Details
Item | Doorway Foam Unit |
Voltage AC | 120 |
Users per Minute | 1 |
Dairy Approved Feet | No |
External Water Connection | No |
Special Features | Premix Viton Single Line Nozzle Assembly |
Drain Connection | 1/2 in |
Maximum Number of Users | 1 |
Material of Construction | Stainless Steel |
Description
Doorway Foam Unit, Users per Minute 1, Foot Sanitizer Height 16 in, Foot Sanitizer Width 13 in, Foot Sanitizer Length 8 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 120, External Water Connection No, Drain Connection 1/2 in, Material of Construction Stainless Steel, Special Features Premix Viton Single Line Nozzle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUFFS Ultra Soft 124 ct Facial Tissue (35669)
- WEILER 20" Utility Scrub Brush, White Nylon Fill, Long Handle, Plastic Block (44418)
- LIBMAN DUST PAN W/WHISK BROOM (906)
- OSBORN Fiberglass Broom Handle, 60" (0007702000)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- GENERAL PAINT GPM Deck Wash, Gallon Bottle - 776107 (776107)
- CHEMIQUE KRC7 Ultra FOAMING Bathroom Cleaner 1Gallon (CHEMKRC7ULTRAGAL)
- ODOBAN OdoBan Dive Wetsuit Cleaner & Deodorizer Concentrate, Clean Fresh Scent, 4 Oz (971089R-4Z36)
- AQUA CHEMPACS Safety Foam, Tom Shirley, 1 qt., PK12 (2-122)
- SPIC & SPAN Spic And Span 27 Oz. Powder Sun Fresh All-Purpose Cleaner (85699636891)
- Best Sanitizers Specialty Cleaners