Shop All Specialty Cleaners
Best Sanitizers
Doorway Foam Unit, 8" L x 13" W x 16" H
Mfr # DFX0001K
Zoro # G9871289
Free Shipping & Returns
$1,892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foot Sanitizer Width 13 in
- Foot Sanitizer Height 16 in
- Drain Connection 1/2 in
- External Water Connection No
- Material of Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # DFX0001K
- Zoro # G9871289
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Foot Sanitizer Width | 13 in |
Foot Sanitizer Height | 16 in |
Foot Sanitizer Length | 8 in |
Details
Item | Doorway Foam Unit |
Drain Connection | 1/2 in |
External Water Connection | No |
Material of Construction | Stainless Steel |
Users per Minute | 1 |
Maximum Number of Users | 1 |
Dairy Approved Feet | No |
Special Features | Premix Kalrez Single Line Nozzle Assembly |
Voltage AC | 120 |
Description
Doorway Foam Unit, Users per Minute 1, Foot Sanitizer Height 16 in, Foot Sanitizer Width 13 in, Foot Sanitizer Length 8 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 120, External Water Connection No, Drain Connection 1/2 in, Material of Construction Stainless Steel, Special Features Premix Kalrez Single Line Nozzle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN STAR Heavy Duty Mop Head, Blue, Microfiber, PK3, AMM11HDBW-3PK (AMM11HDBW-3PK)
- LIBMAN Libman Commercial Tile & Tub Scrub Refill Pads - (1151)
- TOTAL SOLUTIONS Oven Cleaner, 20 oz, PK12 (83165003)
- DQB BRUSH STIPPLING RND 5"" (11740)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- SPECTRUM BRANDS Pet Gallon Stain & Odor Remover (SP571024)
- TENNANT Rotary Brush, 28 In. Machine (1220237)
- FLOOD 1 Gal Pro Series All Purpose Deck Wash (FLD53)
- BONA Bona Kemi USA 256624 Tile & Laminate Floor Disposable Wet Cleaning Pads; Pack of 12 (256624)
- SPRAYWAY Rubber Cleaner and Rejuvenator, PK12 (203)
- Best Sanitizers Specialty Cleaners