Shop All Specialty Cleaners
Best Sanitizers
Doorway Foam Unit, 8" L x 13" W x 16" H
Mfr # DFX0001
Zoro # G9871246
Free Shipping & Returns
$1,749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foot Sanitizer Height 16 in
- Maximum Number of Users 1
- Voltage AC 120 V AC
- Foot Sanitizer Width 13 in
- Material of Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # DFX0001
- Zoro # G9871246
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Foot Sanitizer Height | 16 in |
Foot Sanitizer Width | 13 in |
Foot Sanitizer Length | 8 in |
Details
Item | Doorway Foam Unit |
Maximum Number of Users | 1 |
Voltage AC | 120 V AC |
Material of Construction | Stainless Steel |
Users per Minute | 1 |
Drain Connection | 1/2 in |
External Water Connection | No |
Special Features | Premix Santo Single Line Nozzle Assembly |
Dairy Approved Feet | No |
Description
Doorway Foam Unit, Users per Minute 1, Foot Sanitizer Height 16 in, Foot Sanitizer Width 13 in, Foot Sanitizer Length 8 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 120 V AC, External Water Connection No, Drain Connection 1/2 in, Material of Construction Stainless Steel, Special Features Premix Santo Single Line Nozzle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Rotary Brush, 32 In. Machine (1220241)
- LIBMAN Lobby Broom and Dust Pan, 10 in Sweep Face, 38 in Handle, 3/4 in Dia, Black (919)
- PFERD Track Broom, Bass Fiber - 10" Sweep (Steel Chisel) (89374)
- PIG Sorbents, 22 gal, 15 in x 19 in, Universal, Blue, White, Fibers, Polypropylene (WTR007)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- THEOCHEM LIME SOLV - 4/1 GL CASE, Lime Solvent Remover, 4PK (100950-99990-7G)
- GOO GONE Multi-Purpose Cleaner, 16 oz., Citrus, PK4 (2181)
- SCOTCH 67.6 Oz. Instant Power Liquid Drain Cleaner (1970)
- QWIKPRODUCTS QwikDescaler+ Kit (QT7711)
- PRESTONE 32 Oz. Radiator Flush + Cleaner (AS105R)
- Best Sanitizers Specialty Cleaners