Shop All Footwear Accessories
Best Sanitizers
Combination Brush Assembly, 25" L
Mfr # USP20114
Zoro # G0130905
product price: $3,593.99
/ea
Free Shipping & Returns
$3,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With BSX1000-DAFdB, BSX800-DAF
- Size 25 in L x 14 in Wx 21 in H
- Color Black/White
- Accessory Type Replacement Combination Brush Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # USP20114
- Zoro # G0130905
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Size | 25 in L x 14 in Wx 21 in H |
Footwear Size | 25 in L x 14 in Wx 21 in H |
Details
Item | Replacement Combination Brush Assembly |
Material | Polypropylene |
For Use With | BSX1000-DAFdB, BSX800-DAF |
Color | Black/White |
Accessory Type | Replacement Combination Brush Assembly |
Description
Replacement Combination Brush Assembly, Size 25 in L x 14 in Wx 21 in H, Material Polypropylene, Black/White, For Use With BSX1000-DAFdB, BSX800-DAF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Freeflex Insulated Bib Overalls, Black LR (262B-LR)
- OAKLEY Safety Glasses, Clear Plutonite Lens, Anti-Scratch (OO9328-05)
- MOON AMERICAN Fire Hose Nozzle, 2-1/2 In., Polycarbonate (517-252)
- PEET DRYER Boot Dryer, 120 V, 1 Phase (M97-12FSB)
- BEST SANITIZERS Replacement Shoe Brush (USP20033)
- BEST SANITIZERS Footwear Sanitizing Unit, 42" H, 30" W (ADB0003)
- BEST SANITIZERS Horizontal Brush, 10" L x 8" W x 6" H (USP20113)
- BEST SANITIZERS Vertical Brush, 12" L x 6" W x 6" H (USP20110)
- SOF SOLE Shoe Laces, 38", Rubber/Polyester, Gray, PR (84839)
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 11 (B111/9980P912-11)
- IRONLACE Unbrkbl Shoelace Boot Lace, 63", Blk, PR1 (30007)
- Best Sanitizers Foot Protection