Shop All All Purpose Cleaners
Best Sanitizers
Cleaner/Degreaser, 5 gal. Pail, Mild
Mfr # BSI2152
Zoro # G4335156
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 5 gal.
- Fragrance Mild
- Recommended Dilution 1:1 to 1:5 Ratio
- Color Clear to Slightly Hazy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # BSI2152
- Zoro # G4335156
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Cleaner Container Size | 5 gal |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 42.1 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution Ready to Use, Cleaner Form Foam, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Application Equipment/Machinery, Facility Maintenance, pH Value Neutral, pH Level 6.5, OSHA, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range No VOC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTH Pool Care Tablet Chlorinating Chemicals 1.5 lb (42049)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-BN)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Blue (10113)
- MABIS Rubber Combination Douche and Enema System 4-3/16" x 8-3/32", Red (42-842-000)
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 50 gal. Drum, Alcohol (SS10030)
- BEST SANITIZERS Cleaner, 50 gal. Drum, Unscented (SC10001)
- BEST SANITIZERS Chlorinated Cleaner, Bucket, Unscented (BSI2002)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, 275 gal. Tote Bin, Alkaline (BSI5504)
- BEST SANITIZERS Neutral Cleaner, 1 gal. Bottle, Mild Sweet, 4 PK (BSI2251)
- BEST SANITIZERS Acidic Cleaner, 1 gal. Bottle, Solvent, 4 PK (BSI4001)
- ZEP Cleaning Product, 1 qt. Round Plastic Jug with Handle, Citrus, 12 PK (045501)
- Best Sanitizers All Purpose Cleaners