Shop All Floor Cleaners and Maintainers
Best Sanitizers
Cleaner, Pine Oil, 5 gal., Pail, 44.3 lb.
Mfr # BSI1012
Zoro # G1923107
product price: $102.99
/ea
Sold in multiples of 2 for $205.98
Free Shipping & Returns
$205.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Color Yellow
- Fragrance Pine Oil
- Container Type Bucket
- Recommended Dilution 4 to 6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # BSI1012
- Zoro # G1923107
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Item | Cleaner |
Color | Yellow |
Fragrance | Pine Oil |
Container Type | Bucket |
Recommended Dilution | 4 to 6 oz |
RTU Yield per Container | Variable |
Net Weight | 44.3 lb. |
Flash Point | 91 Degrees F |
VOC Content | 0% |
Standards | DSL, NDSL, NFPA, TSCA |
Primary Chemical | Alcohol |
Cleaner Form | Liquid |
Biodegradable | No |
pH Level | 8 |
Nonflammable | No |
Properties | Low Foam |
Product Series | BSI-101 |
Low Foaming | Yes |
Minimum Drying Time | 15 min |
For Floor Type | Ceramic, Porcelain |
Rinse Required | Yes |
pH Value | Neutral |
Description
Cleaner, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, For Floor Type Ceramic, Porcelain, Minimum Drying Time 15 min, pH Level 8, pH Value Neutral, Product Series BSI-101, Properties Low Foam, Concentrated, Recommended Dilution 4 to 6 oz, Standards DSL, NDSL, NFPA, TSCA, Color Yellow, Flash Point 91 Degrees F, Fragrance Pine Oil, Net Weight 44.3 lb., VOC Content 0 Percent, Primary Chemical Alcohol
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID BUCKET OF EASY GRIP BRUSHES (SG17370)
- FEIN Vacuum Cleaner Extension Tube, 1-3/8In (31345071010)
- GEORGIA-PACIFIC Countertop Towel Disp, 11-2/5"x4-2/5"x7-3/4", 6BXPK, SKE (GPC56640CT)
- MEGUIARS VINYL & RUBBER CLEANER/CONDITIONER (MGM-5716)
- BEST SANITIZERS Security Floor Treatment Drum, 100 lb. (DS10001)
- BEST SANITIZERS Granulated Floor Cleaner, 40 lb. (DS10005)
- BEST SANITIZERS Floor Cleaner, 50 lb., Powder, Pail, Clear (DS10003)
- BEST SANITIZERS Dry Step Floor Treatment, Granules, 400 lb (DS10002)
- STEARNS PACKAGING Stearns GS Window Cleaner Concentrate - 2 oz Packs, 48 Packs/Case - 2384002 (2384002)
- COLGATE-PALMOLIVE Murphy 22Oz Wd Cleaner (01031)
- REJUVENATE Shine Refresher, Clear, 1 gal (HG-R55033)
- Best Sanitizers Floor Cleaners and Maintainers