Shop All All Purpose Cleaners
Best Sanitizers
Cleaner, 50 gal. Drum, Unscented
Mfr # SC10001
Zoro # G5387121
product price: $963.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$963.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Size 50 gal.
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # SC10001
- Zoro # G5387121
- UPC # 359900130011
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 50 gal. |
Container Size | 50 gal |
Degreaser Container Size | 50 gal. |
Cleaner Container Size | 50 gal. |
Description
Industrial Cleaner, All Purpose Cleaner, Surfaces for Use On Chrome, Greasy Surface, Stainless Steel, Drum, 50 gal, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical Alcohol, Liquid, Standards Halal, Kosher, Color Blue, Butyl Free Yes, VOC Content 70 Percent, Flash Point 64 Degrees F, NSF Rating Not Rated, pH Level 12, pH Value Alkaline, Product Series BSI Industrial Cleaner, Rinse Required No, Nonflammable No, Net Weight 380 oz.
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 2,000 mL Personal Soaps 4 PK (7255-04)
- RUBBERMAID COMMERCIAL 21 gal Dome with Push Door Trash Can Lid, 12 1/2 in W/Dia, Black, Plastic, 1 Openings (FG362000BLA)
- COTTONELLE Pack, 284 Sheets, White, 48 PK (54165)
- RUBBERMAID COMMERCIAL Locking Cabinet, For Rubbermaid Commercial Cleaning Carts, Yellow (FG618100YEL)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, 275 gal. Tote Bin, Alkaline (BSI5504)
- BEST SANITIZERS High-Foaming Chlorinated Cleaner, 55 gal. Drum, Chlorine (BSI2003)
- BEST SANITIZERS Acidic Cleaner, 5 gal. Pail, Unscented (BSI4002)
- BEST SANITIZERS Caustic Cleaner, 1 gal. Bottle, Mild, 4 PK (BSI5001)
- BEST SANITIZERS Chlorinated Cleaner, Bucket, Unscented (BSI2002)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, Bucket, Unscented (BSI5502)
- DIVERSEY Cleaners & Detergents, 1 gal Unscented, 4 PK (94512767)
- Best Sanitizers All Purpose Cleaners