Shop All All Purpose Cleaners
Best Sanitizers
Chlorinated Cleaner, Jug, Unscented, 4 PK
Mfr # BSI5251
Zoro # G8650614
product price: $88.29
/pk 4, $22.07/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Fragrance Unscented
- Recommended Dilution 1 to 14 ounces per gallon
- Color White
- Standards Letter of Guarantee, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # BSI5251
- Zoro # G8650614
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Cleaner Container Size | 1 gal |
Description
Chlorinated Cleaner, High-Foaming Chlorinated Cleaner, Surfaces for Use On Stainless Steel, Jug, 1 gal, Fragrance Unscented, Ready to Use/Concentrated Concentrated, Recommended Dilution 1 to 14 ounces per gallon, Primary Chemical None, Foam, Standards Letter of Guarantee, OSHA, Color White, Butyl Free Yes, VOC Content 0 Percent, Flash Point None, NSF Rating Not Rated, pH Level 14, pH Value Alkaline, Product Series BSI Industrial Cleaner, Rinse Required Yes, Nonflammable Yes, Net Weight 10.85 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 18 in Sweep Face Washer Strip, Green (NC450)
- TORNADO Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (97595)
- SANITAIRE Style ST Disposable Vacuum Bags for SC600 & SC800 Series, PK5 (63213A-10)
- TOUGH GUY Flue Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall (2VMZ6)
- BEST SANITIZERS Cleaner, 50 gal. Drum, Unscented (SC10001)
- BEST SANITIZERS High-Foaming Alkaline Cleaner, 5 gal. Pail, Mild Sweet (BSI2502)
- BEST SANITIZERS High-Foaming Alkaline Cleaner, 1 gal. Bottle, Mild Sweet, 4 PK (BSI2501)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, Jug, Unscented, 4 PK (BSI5501)
- BEST SANITIZERS Acidic Cleaner, 1 gal. Bottle, Solvent, 4 PK (BSI4001)
- BEST SANITIZERS High-Foaming Chlorinated Cleaner, 55 gal. Drum, Chlorine (BSI2003)
- MRS. MEYERS CLEAN DAY Daisy Scent All Purpose Cleaner Liquid Spray 16 oz (11430)
- Best Sanitizers All Purpose Cleaners