Shop All Footwear Accessories
Best Sanitizers
Brush Vertical Cyl., Polypropylene
Mfr # USP20118
Zoro # G0130914
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With BSX1000V-DAF-6dB, BSX800V-DAF-6, BSX600-DAF-6
- Size 10 in L x 8 in W x 6 1/2 in H
- Color Black/White
- Accessory Type Replacement Brush Vertical Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # USP20118
- Zoro # G0130914
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Size | 10 in L x 8 in W x 6 1/2 in H |
Footwear Size | 10 in L x 8 in W x 6-1/2 in H |
Details
Item | Replacement Brush Vertical Cylinder |
Material | Polypropylene |
For Use With | BSX1000V-DAF-6dB, BSX800V-DAF-6, BSX600-DAF-6 |
Color | Black/White |
Accessory Type | Replacement Brush Vertical Cylinder |
Description
Replacement Brush Vertical Cylinder, Size 10 in L x 8 in W x 6 1/2 in H, Material Polypropylene, Black/White, For Use With BSX1000V-DAF-6dB, BSX800V-DAF-6, BSX600-DAF-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Bib Overalls, Navy, Size 38x28-1/2 In. (0385SNAVLAR)
- KIDDE Fire Alarm Pull Station, Red, 2-1/2" D (K-270-DOC)
- BOUTON OPTICAL Safety Glasses, Green Anti-Fog, Scratch-Resistant (249-5907-207)
- 2W INTERNATIONAL High Viz Rain Parka, Large, Orange, Class 3 (733C-3 L)
- BEST SANITIZERS Replacement Shoe Brush (USP20033)
- BEST SANITIZERS Footwear Sanitizing Unit, 42" H, 30" W (ADB0003)
- BEST SANITIZERS Vertical Brush, 12" L x 6" W x 6" H (USP20110)
- ZAYAAN HEALTH Sports Pro Compression Socks, Black, PR (BLZH-CSSP-V-1BK)
- IMPACTO Slkgrip Non-Slip Traction Overshoes, L, PR (SLKGRIP)
- SOF SOLE Deodorizer, Footwear, Spray Nozzle, 3 oz. (82377)
- KGS BOOT GUARD Shoe Laces, 63" L, Kevlar(R), Bl, PR (263)
- Best Sanitizers Foot Protection