Shop All Footwear Accessories
Best Sanitizers
Brush - Lower, 16" L x 14" W x 8" H
Mfr # USP20117
Zoro # G0130923
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With BSX400-DAFdB
- Size 16 in L x 14 in W x 8 in H
- Color Black/White
- Accessory Type Replacement Brush - Lower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # USP20117
- Zoro # G0130923
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Size | 16 in L x 14 in W x 8 in H |
Footwear Size | 16 in L x 14 in W x 8 in H |
Details
Item | Replacement Brush - Lower |
Material | Polypropylene |
For Use With | BSX400-DAFdB |
Color | Black/White |
Accessory Type | Replacement Brush - Lower |
Description
Replacement Brush - Lower, Size 16 in L x 14 in W x 8 in H, Material Polypropylene, Black/White, For Use With BSX400-DAFdB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, Black (GPNB44100)
- DURABLE OFFICE PRODUCTS Sherpa Infobase Floor Stand (558957)
- GLOWEAR BY ERGODYNE 8377EV S Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- SUPER ANCHOR SAFETY 6' Double Leg Flex Lanyard + 2 Rebar-hooks & 1 Snaphook (6504)
- BEST SANITIZERS Vertical Brush, 12" L x 6" W x 6" H (USP20110)
- BEST SANITIZERS Footwear Sanitizing Unit, 42" H, 30" W (ADB0003)
- BEST SANITIZERS Replacement Shoe Brush (USP20033)
- SOF SOLE Shoe Laces, 60" L, Polyester, Gold Brown, PR (84725)
- KGS BOOT GUARD Farm-Ranch, Sport Boot Oil, 8 oz. (KG8OZFRS)
- KIWI BOOT LACE CORD 72"" PR (70448)
- IMPLUS FOOTCARE Roller, 13" Size, Foam (00201)
- Best Sanitizers Foot Protection