Shop All Footwear Accessories
Best Sanitizers
Brush Fixed, 12" L x 12" W x 6-1/2" H
Mfr # USP20115
Zoro # G0130899
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With BSX200-W,D, BSX400-DAdB, BSX100-W,D
- Size 12 in L x 12 in W x 6 1/2 in H
- Color Black/White
- Footwear Size 12 in L x 12 in W x 6-1/2 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # USP20115
- Zoro # G0130899
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Size | 12 in L x 12 in W x 6 1/2 in H |
Footwear Size | 12 in L x 12 in W x 6-1/2 in H |
Details
Item | Replacement Brush Fixed |
Material | Polypropylene |
For Use With | BSX200-W,D, BSX400-DAdB, BSX100-W,D |
Color | Black/White |
Accessory Type | Replacement Brush Fixed |
Description
Replacement Brush Fixed, Size 12 in L x 12 in W x 6 1/2 in H, Material Polypropylene, Black/White, For Use With BSX200-W,D, BSX400-DAdB, BSX100-W,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bouffant Cap, Blue, Universal, PK100 (BI4HSBLDGRA)
- BRADY Reflective Numbers And Letters, 1, PK25 (5890-1)
- DUNLOP Knee Boots, Size 9, 15" H, Black, Plain, PR (8990400)
- RANGER BY HONEYWELL Overshoes, Men, 10, 2-Buckle, Blk, Rubber, PR (T469/10)
- BEST SANITIZERS Vertical Brush, 12" L x 6" W x 6" H (USP20110)
- BEST SANITIZERS Replacement Shoe Brush (USP20033)
- BEST SANITIZERS Footwear Sanitizing Unit, 42" H, 30" W (ADB0003)
- IMPACTO Stride Ice Traction Overshoe Cleats M7.5-10 W8.5-12, M, PR (STRIDE)
- IMPACTO Slkgrip Non-Slip Traction Overshoes, L, PR (SLKGRIP)
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 10 (B111/9980P912-10)
- IRONLACE Paracord 550 Shoelace, 54", Neon Green, PR1 (550-54-06)
- Best Sanitizers Foot Protection