Shop All Floor Cleaners and Maintainers
Best Sanitizers
Bicarb Granulated Floor Treatmnt, 400 lb.
Mfr # DS10006
Zoro # G4944173
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,015.99
Free 30-Day Returns
Key Features
- Color White
- Fragrance Unscented
- Container Type Drum
- Recommended Dilution Ready to Use
- Standards DSL, NDSL, NFPA, TSCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # DS10006
- Zoro # G4944173
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 400 lb |
Details
Item | Bicarb Granulated Floor Treatment |
Color | White |
Fragrance | Unscented |
Container Type | Drum |
Recommended Dilution | Ready to Use |
Standards | DSL, NDSL, NFPA, TSCA |
Cleaner Form | Solid |
Primary Chemical | None |
For Floor Type | Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood |
pH Level | 8 |
pH Value | Neutral |
Description
Bicarb Granulated Floor Treatment, Cleaner Form Solid, Container Size 400 lb, Container Type Drum, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, pH Level 8, pH Value Neutral, Ready to Use, Recommended Dilution Ready to Use, Standards DSL, NDSL, NFPA, TSCA, Color White, Fragrance Unscented, Primary Chemical None
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Power Cord Assembly w/ Locknut & Washer (103215)
- PROCTER & GAMBLE 18OZ Orig Dawn Soap (9403)
- SHOP-VAC Vacuum Filter, Foam, Reusable (9052633)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Drum, Vinegar (SSPA104)
- BEST SANITIZERS Cleaner, Pine Oil, 5 gal., Pail, 44.3 lb. (BSI1012)
- BEST SANITIZERS Granulated Floor Cleaner, 40 lb. (DS10005)
- BEST SANITIZERS Floor Cleaner, 50 lb., Powder, Pail, Clear (DS10003)
- BEST SANITIZERS Security Floor Treatment Drum, 100 lb. (DS10001)
- SCOTCHGARD Floor Protector, Liquid, 1 gal, Bag, PK2 (PS1G)
- EASY PAKS Neutral Cleaner, .5oz Packet, PK180 (990653)
- CAPTURE 3000004612 Carpet w/ Rug Dry Cleaner (CA10126)
- Best Sanitizers Floor Cleaners and Maintainers