Shop All Bathroom Cleaners
Best Sanitizers
Bathroom Cleaner, Pail, 5 gal., White, Fresh
Mfr # BSI1032
Zoro # G4335165
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Multi-Surface Bathroom Cleaner
- Size 5 gal.
- Container Type Bucket
- Fragrance Unscented
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # BSI1032
- Zoro # G4335165
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 5 gal. |
Cleaner Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Container Size | 5 gal |
Description
Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Drinking Fountains, Faucets, Showers, Sinks, Container Type Bucket, Container Size 5 gal, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Clear, Product Series BSI Industrial Cleaner Series, VOC Content 3 Percent, pH Level 2, pH Value Acidic, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, OSHA, Net Weight 45.6 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADE ActionPacs, Fresh Scent, 13.5 oz Bag, PK21 (80720PK)
- CARLISLE FOODSERVICE Lobby Dustpan, Black, 12in, PK6 (36141003)
- KRAFT TOOL Soft Horsehair Bricklayers Brush, 13 (BL427)
- VIKAN VIKAN Blue 24" Floor Squeegee (71603)
- BEST SANITIZERS Toilet Bowl Cleaner, 5 gal, Bucket (BSI1042)
- BEST SANITIZERS Bathroom Cleaner, Bottle, 1 gal., Fresh, PK4 (BSI1031)
- LYSOL Disinfectant Power Bathroom Foamer, Liquid, Atlantic Fresh, 32 oz Spray Bottle (19200-02699)
- TOUGH GUY Toilet Bowl Cleaner, Bottle, 32 oz, Ready to Use, Floral Fragrance, 12 Pack (2LEF5)
- DIVERSEY Crew Super Blue Mild Acid Bowl Cleaner, Citrus, 32 oz Bottle, PK12 (94476081)
- CLOROX Cool Wave Scent Toilet Bowl Cleaner 24 oz Gel (30620)
- MIDLAB AFBC Acid Free Bathroom Cleaner, 12PK (036000-12)
- Best Sanitizers Bathroom Cleaners