Shop All All Purpose Cleaners
Best Sanitizers
All-Purpose Foam Neutral Cleaner, 55 gal. Drum, Mild Sweet
Mfr # BSI2253
Zoro # G4944471
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,007.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Fragrance Mild Sweet
- Recommended Dilution 1 to 4 Ounces per Gallon of Hot Water
- Color Clear Blue
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # BSI2253
- Zoro # G4944471
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 55 gal. |
Details
Container Type | Drum |
Fragrance | Mild Sweet |
Recommended Dilution | 1 to 4 Ounces per Gallon of Hot Water |
Color | Clear Blue |
Ready to Use/Concentrated | Concentrated |
Item | All-Purpose Foam Neutral Cleaner |
Standards | Osha |
Chemicals For Use On Surface | Equipment, Utensils, Walls, Floors |
Application | All Departments Of Meat, Poultry, and General Food Processing Plants |
Cleaner Form | Liquid |
Description
All-Purpose Foam Neutral Cleaner,55 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 7-1/8 In. H (56797A)
- AIR WICK Scented Oil Refill, Warming - Apple Cinnamon Medley, 0.67 oz, PK2 (62338-80420)
- MAKITA Cordless Robotic Vac Kit, 18V (DRC200PT + BL1850B-2)
- FIBERLOCK TECHNOLOGIES Disinfectant/Sanitizer and Cleaner, 10 oz. Bottle, Clean and Fresh (8311-10oz)
- BEST SANITIZERS High-Foaming Chlorinated Cleaner, 55 gal. Drum, Chlorine (BSI2003)
- BEST SANITIZERS High-Foaming Alkaline Cleaner, 5 gal. Pail, Mild Sweet (BSI2502)
- BEST SANITIZERS High-Foaming Alkaline Cleaner, 1 gal. Bottle, Mild Sweet, 4 PK (BSI2501)
- BEST SANITIZERS Acidic Cleaner, 5 gal. Pail, Unscented (BSI4002)
- BEST SANITIZERS Chlorinated Cleaner, Bucket, Unscented (BSI2002)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, Bucket, Unscented (BSI5502)
- MEGUIARS CITRUS POWER CLEANER PLUS 5GAL (MGD-10705)
- Best Sanitizers All Purpose Cleaners