Shop All All Purpose Cleaners
Best Sanitizers
All-Purpose Foam Alkaline Cleaner, 275 gal. Tote Bin, Mild Sweet
Mfr # BSI2504
Zoro # G4944383
product price: $3,358.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$3,358.99
Free 30-Day Returns
Key Features
- Container Type Tote Bin
- Size 275 gal.
- Fragrance Mild Sweet
- Recommended Dilution 1/2 Gallon per 50 Gallons of Hot Water
- Color Clear Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # BSI2504
- Zoro # G4944383
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 275 gal. |
Details
Container Type | Tote Bin |
Fragrance | Mild Sweet |
Recommended Dilution | 1/2 Gallon per 50 Gallons of Hot Water |
Color | Clear Blue |
Ready to Use/Concentrated | Concentrated |
Item | All-Purpose Foam Alkaline Cleaner |
Standards | Osha |
Chemicals For Use On Surface | Aluminum Surfaces |
Cleaner Form | Liquid |
Application | Equipment, Cutting Boards, Kitchen Knifes, Walls, Floors |
Description
All-Purpose Foam Alkaline Cleaner,275 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Counter Brush, Horsehair Blend, Wood, Natural, Wood (H454)
- UNGER Floor Squeegee, Straight Double, 18" W (PB45A)
- BOARDWALK 54" Mop and Broom Handles, 0.94" Dia, Natural, Wood (BWK121)
- BOARDWALK 18 in Sweep Face Broom Heads, Maroon (BWK20318)
- BEST SANITIZERS High-Foaming Chlorinated Cleaner, 55 gal. Drum, Chlorine (BSI2003)
- BEST SANITIZERS Cleaner, 50 gal. Drum, Unscented (SC10001)
- BEST SANITIZERS Acidic Cleaner, 1 gal. Bottle, Solvent, 4 PK (BSI4001)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, 275 gal. Tote Bin, Alkaline (BSI5504)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, Bucket, Unscented (BSI5502)
- BEST SANITIZERS Neutral Cleaner, 1 gal. Bottle, Mild Sweet, 4 PK (BSI2251)
- MIDLAB Bulldozer Cleaner/Degreaser RTU, 12PK (051000-12)
- Best Sanitizers All Purpose Cleaners