Shop All Paper Towel Dispensers
Best Sanitizers
6-13/32"H x 14-1/2"W x 6-13/64" D, Wall Bracket for Wipe Canister, Quart and Liter Bottle
Mfr # USP10257
Zoro # G0568570
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Wet Wipe Dispenser and Waste Bin
- Paper Towel Type Wipes
- Dispenser Material Stainless Steel
- Material Stainless Steel
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # USP10257
- Zoro # G0568570
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Height | 6 13/32 in |
Depth | 6 13/64 in |
Width | 14 1/2 in |
Dispenser Height | 11 in |
Dispenser Depth | 6 13/64 in |
Details
Item | Mounting Bracket |
Dispenser Operation | Wet Wipe Dispenser and Waste Bin |
Paper Towel Type | Wipes |
Dispenser Material | Stainless Steel |
Material | Stainless Steel |
Mounting Type | Wall |
Category Type | Paper Towel Dispenser Accessories |
Uses | Mfr. No. USP10255, SA10012, SS10003, SS10009, SSW0002 |
Finish | Unfinished |
Dispenser Mounting | Wall |
Accessory Type | Mounting Bracket |
Description
Mounting Bracket, Depth 6-13/64 In., Height 6-13/32 In., Width 14-1/2 In., Mounting Type Wall, Material Stainless Steel, Finish Unfinished, Uses Mfr. No. USP10255, SSW0002, SS10009, SS10003, SA10012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Toilet Seat Cover Dispenser, Color: Chrome (3P916)
- HOFFMASTER Paper Liner Wastebasket, 4X6.5, 2000Pk (28798100)
- AJAX Dish Soap Ultra Orng28Oz (C32 44678)
- ATRIX High Capacity ESD Safe HEPA Vacuum (HCVAC7H-ESD)
- BEST SANITIZERS 4"H x 6"W x 6-13/64" D, Wall Mounting Bracket for Wipe Canister (USP10255)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Manual Hard Roll Towel Dispenser (46254), White, 12.63" x 16.13" x 10.2" (Qty 1) (46254)
- 2XL Contemporary Wall Mount Wipe Dispenser, Smoke Gray (TXL L80)
- THE COLMAN GROUP San Jamar, Countertop Folded Towel Dispenser, Plastic, Black Pearl, 11 X 4 3/8 X 7 (T1720TBK)
- KIMBERLY-CLARK PROFESSIONAL Towel Dispenser, f/Folded, 13-3/10"x5-9/10"x18-9/10", SKE (KCC09905)
- TORK Tork MOL-101293 Advanced Express Multifold Hand Towel (MOL-101293)
- CASCADES TISSUE GROUP H170 PEC Decor Multi-Fold Towel, Natural (H170 (PEC))
- Best Sanitizers Paper Towel Dispensers