Shop All Paper Towel Dispensers
Best Sanitizers
4"H x 6"W x 6-13/64" D, Wall Mounting Bracket for Wipe Canister
Mfr # USP10255
Zoro # G0568482
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Dry Wipe Dispenser
- Paper Towel Type Wipes
- Dispenser Material Stainless Steel
- Category Type Paper Towel Dispenser Accessories
- Uses Mfr. No. USP10255, SSW0002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # USP10255
- Zoro # G0568482
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Height | 4 in |
Depth | 6 13/64 in |
Width | 6 in |
Dispenser Depth | 6 13/64 in |
Dispenser Height | 10.2 in |
Details
Item | Mounting Bracket |
Dispenser Operation | Dry Wipe Dispenser |
Paper Towel Type | Wipes |
Dispenser Material | Stainless Steel |
Category Type | Paper Towel Dispenser Accessories |
Uses | Mfr. No. USP10255, SSW0002 |
Material | Stainless Steel |
Mounting Type | Wall |
Finish | Unfinished |
Dispenser Mounting | Wall |
Accessory Type | Mounting Bracket |
Description
Mounting Bracket, Depth 6-13/64 In., Height 4 In., Width 6 In., Mounting Type Wall, Material Stainless Steel, Finish Unfinished, Uses Mfr. No. USP10255, SSW0002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Vacuum Bag, Dry, Disposable (19-0222)
- GEORGIA-PACIFIC Pacific Blue Ultra Paper Towel Dispenser, Mechanical, 12.9 x 9 x 16.8, Black (59589)
- SCOTCH-BRITE Dish Wand Refills, 7 1/4 in L, Green, PK10 (481-10-SIOC)
- CARRAND Bi-Level Brush W/70 Inch Alum Ext Flow-Thru Pole, 10 Inch (CRD93097)
- SAN JAMAR Element Lever Roll Towel Dispenser, Classic, 12.5 x 8.5 x 12.75, Black Pearl (T950TBK)
- GEORGIA-PACIFIC Dispenser for Combi-fold C-Fold/Multifold/BigFold Towels, 12.3 x 6 x 15.5, Black (56650A)
- SAN JAMAR Dispenser, Singlefold Towel, White (SAN T1800WH)
- KIMBERLY-CLARK PROFESSIONAL Slimroll Manual Towel Dispenser, Black, for Scott Orange Core Towels, 12.65" x 13.02" x 7.18" (47092)
- KIMBERLY-CLARK PROFESSIONAL WypAll Jumbo Roll Towel Dispenser (43306)
- PALMER FIXTURE CO Palmer Fixture Automatic Adjustable Touchless Paper Towel Roll Dispenser, Black (TD024502)
- GEORGIA-PACIFIC 3-3/32"H x 13-1/4"W, Towel Dispenser, Chrome (52720)
- Best Sanitizers Paper Towel Dispensers