Shop All Buckets & Mop Pails
Best Sanitizers
2 1/2 gal Square Bucket, White, Plastic
Mfr # SS20004
Zoro # G0568473
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 2 1/2 gal
- Color White
- Bucket/Pail Width 5 1/4 in
- Bucket/Pail Length 12 in
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # SS20004
- Zoro # G0568473
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 5 1/4 in |
Bucket/Pail Length | 12 in |
Depth | 7 1/2 in |
Overall Length | 12 in |
Overall Width | 5 in |
Overall Height | 8 in |
Overall Depth | 8 in |
Details
Bucket Capacity | 2 1/2 gal |
Color | White |
Item | Bucket |
Shape | Square |
Material | Plastic |
Standards | EPA Registered, NSF Listed |
Capacity | 2 1/2 gal |
Product Type | Bucket |
Bucket Material | Plastic |
Description
Bucket, Product Type Bucket, Capacity 2 1/2 gal, Material Plastic, Color White, Overall Width 5 in, Overall Length 12 in, Overall Depth 8 in, Color Coding System No, Shape Square, Standards EPA Registered, NSF Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECIPRO TOOLS Recip Wire Brush Strait (RCT-ST10-B)
- KIMBERLY-CLARK PROFESSIONAL Scott Shop Towels Original, Multipurpose, Perforated Roll, Blue, 55 Towels/Roll, 11" x 9.4" (75130)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Blue (732104)
- ROEBIC LABORATORIES Roebic Liquid Septic System Treatment 32 oz oz (K-37-Q-C1500-4)
- IMPACT PRODUCTS 5 gal White, Polyethylene (5515)
- PULEX Bucket, 12 in H, Black and Red (SECC70027-NNNR)
- MILLER MFG Better Bucket 10 Qt. BLACK (2090-BK-10QT)
- CARLISLE FOODSERVICE Tote Box, Yellow, Polypropylene (N4401204)
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. NAVY (1124-NV)
- RUBBERMAID COMMERCIAL 3 gal Blue/Black, Plastic (FGQ93000BLUE)
- RUBBERMAID COMMERCIAL 19 qt Gray, Plastic (FG262888GRAY)
- Best Sanitizers Floor Mops, Buckets & Wringers