Shop All Buckets & Mop Pails
Best Sanitizers
2 1/2 gal Bucket, White, Plastic
Mfr # SS20013
Zoro # G3041022
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 2 1/2 gal
- Color White
- Trash Container Capacity 2-1/2 gal.
- Container Basic Material Plastic
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # SS20013
- Zoro # G3041022
- Country of Origin United States
- Category Buckets & Mop Pails
Details
Bucket Capacity | 2 1/2 gal |
Color | White |
Item | Bucket |
Trash Container Capacity | 2-1/2 gal. |
Container Basic Material | Plastic |
Material | Plastic |
Capacity | 2 1/2 gal |
Product Type | Bucket |
Bucket Material | Plastic |
Description
Bucket, Product Type Bucket, Capacity 2 1/2 gal, Material Plastic, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Red 24" Floor Squeegee (2XKU8)
- RUBBERMAID COMMERCIAL 32 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG263273BLUE)
- SPRAYWAY Degreaser, 14 Oz Aerosol Can, Liquid, Colorless (SW285)
- EVRIHOLDER Evriholder Magic Holder Broom & Mop Organizer MH-5 (MH-5)
- LEAKTITE White 5 gal Bucket (05GXAUBB120)
- BON TOOL Pail W/Lip - Rubber - 18 Qt (84-906)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Brown, polypropylene (568866)
- RUBBERMAID COMMERCIAL 4 3/4 gal Double Bucket, Gray, Plastic (FG262888GRAY)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Purple, polypropylene (56888)
- WORLD ENTERPRISES Bucket, 12 in H, Purple (5PPL,345PPL)
- MILLER MFG Duraflex Pail 8 Qt. LIMEGREEN (1126-LG)
- Best Sanitizers Floor Mops, Buckets & Wringers