Shop All Spray Bottles
Best Sanitizers
1 qt. Clear, Plastic Secondary Container, 12 Pack
Mfr # SS10004
Zoro # G5035283
product price: $60.99
/pk 12, $5.08/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Imprinting Alpet D2 Surface Sanitizer
- Material Plastic
- Bottle Material Plastic
- Includes (12) Trigger Sprayers
- Standards EPA Registered, Halal, Kosher, NSF Rated, Pareve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # SS10004
- Zoro # G5035283
- UPC # 359900517133
- Country of Origin United States
- Category Spray Bottles
Dimensions
Size | 1 qt |
Overall Height | 10 in |
Dip Tube Length | 9 1/2 in |
Closure Size | 28/400 |
Details
Item | Trigger Spray Bottle |
Color | White/Clear |
Imprinting | Alpet D2 Surface Sanitizer |
Material | Plastic |
Bottle Material | Plastic |
Includes | (12) Trigger Sprayers |
Standards | EPA Registered, Halal, Kosher, NSF Rated, Pareve |
Bottle Color | Clear |
Container Capacity | 32 oz |
Compatible Mfg. Model Number | SS10002; SS10001 |
Closure Diamenter | 28 mm |
Sprayer Material | Plastic |
Sprayer Color | White |
Closure Thread Style | 400 |
Dispensing Type | Stream |
Graduation Markings | No |
Description
Trigger Spray Bottle, Dispensing Type Stream, 32 oz, Clear, Sprayer Color White, Bottle Material Plastic, Sprayer Material Plastic, Dip Tube Length 9 1/2 in, Imprinting Alpet D2 Surface Sanitizer, Graduation Markings No, Overall Height 10 in, Closure Size 28/400, Compatible Grainger Part Number 36P184, 36P185, Compatible Mfg. Model Number SS10002; SS10001, (12) Trigger Sprayers, Standards EPA Registered, Halal, Kosher, NSF Rated, Pareve, Closure Diamenter 28 mm, Closure Thread Style 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORBO Complete Ultra 45 degrees Squeegee 18 Inch (1374U, 2138)
- HUSKY 42 gal Trash Bags, 2 ft 8 3/4 in x 3 ft 9 1/8, Heavy-Duty Contractor, 3 mil, Black, 20 PK (HK42020B)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Down Press Mop Bucket and Wringer, Brown, Polypropylene (FG757788BRN)
- SHARK CRDLSS STCK VACUUM (IX141)
- BEST SANITIZERS Secondary Container, 1 qt., White, Plastic (SC20000)
- BEST SANITIZERS Trigger Spray Bottle, 32 oz., Clear, PK12 (SS20014)
- BEST SANITIZERS 1 gal. White Plastic Secondary Container (SS20010)
- BEST SANITIZERS 1 gal. Clear, Plastic Secondary Gallon (SO20000)
- BEST SANITIZERS Portable Foam Unit (USP20084)
- BEST SANITIZERS Pump-Up Sprayer (USP20067)
- TRICORBRAUN 20-410 P/P Fine Mist Sprayer White Smooth .12Ml-.14Ml , 2.75 Inch Dip Tube Clear P/P Hood (141031)
- Best Sanitizers Spray Bottles