Shop All Spray Bottles
Best Sanitizers
1 gal. Clear, Plastic Secondary Gallon
Mfr # SO20000
Zoro # G5385667
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Color Clear
- Imprinting Alpet E2 Sanitizing Foam Soap
- Material Plastic
- For Use With KTFS1002, KTFS1003, Mfr. No. SO10027, SO10028
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # SO20000
- Zoro # G5385667
- UPC # 359900207034
- Country of Origin United States
- Category Spray Bottles
Dimensions
Size | 1 gal |
Screw Closure Size | 40 mm |
Closure Size | 38/400 |
Overall Height | 11 3/4 in |
Details
Item | Spray Bottle |
Color | Clear |
Imprinting | Alpet E2 Sanitizing Foam Soap |
Material | Plastic |
For Use With | KTFS1002, KTFS1003, Mfr. No. SO10027, SO10028 |
Bottle Material | Plastic |
Graduation Markings | No |
Closure Diamenter | 38 mm |
Bottle Color | Clear |
Standards | Kosher, NSF Rated, Pareve |
Closure Thread Style | 400 |
Dispensing Type | Foam |
Compatible Mfg. Model Number | KTFS1002, KTFS1003, SO10027, SO10028 |
Container Capacity | 1 gal |
Description
Spray Bottle, Dispensing Type Foam, 1 gal, Clear, Bottle Material Plastic, Imprinting Alpet E2 Sanitizing Foam Soap, Graduation Markings No, Overall Height 11 3/4 in, Closure Size 38/400, Compatible Grainger Part Number 19RC62, 19RC63, 19RC71, 19RC72, Compatible Mfg. Model Number KTFS1002, KTFS1003, SO10027, SO10028, Standards Kosher, NSF Rated, Pareve, Closure Diamenter 38 mm, Closure Thread Style 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Front Squeegee Blade, 4 7/8 ft L, Ivory (1038681)
- SAFCO 32 gal Twist Waste Receptacle, Black, High-density Polyethylene (HDPE) (SAF9371BL)
- NOBLES Squeegee Blade Retainer (1024970)
- SANITAIRE Cord Retainer Set (53574A5)
- BEST SANITIZERS Trigger Spray Bottle, 32 oz., Clear, PK12 (SS20014)
- BEST SANITIZERS 1 qt. Clear, Plastic Secondary Container, 12 Pack (SS10004)
- BEST SANITIZERS Portable Foam Unit (USP20087)
- BEST SANITIZERS Foam Pump , clear (KTFS1003)
- BEST SANITIZERS 1 gal. White Plastic Secondary Container (SS20010)
- BEST SANITIZERS Secondary Container, 1 qt., White, Plastic (SC20000)
- DIVERSEY Trigger Spray Bottle, 32oz, 11 3/4"H, PK12 (D03916)
- Best Sanitizers Spray Bottles