Shop All Emergency Exit Door Alarms
Best
Safety Sensor, Key Lock Cylinder
Mfr # SEDA-DSA-P1
Zoro # G7683912
product price: $1,339.99
/ea
Free Shipping & Returns
$1,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Interior and Exterior Doors
- Finish Unfinished
- Cylinder Type Key Lock
- Alarm Type Horn
- Inside Keyed Cylinder Type Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # SEDA-DSA-P1
- Zoro # G7683912
- Country of Origin United States
- Category Emergency Exit Door Alarms
Details
Item | Safety Sensor |
For Use With | Interior and Exterior Doors |
Finish | Unfinished |
Cylinder Type | Key Lock |
Alarm Type | Horn |
Inside Keyed Cylinder Type | Different |
Door Handing | Non Handed |
Power Source | 12/24V DC |
Housing Material | Aluminum |
Siren Style | Horn |
Control Key Registration Required | No |
Body Material | Aluminum |
For Door Thickness | 36 in to 42 in |
Ligature Resistant | Yes |
Description
Safety Sensor, Finish Unfinished, Cylinder Type Key Lock, Alarm Type Horn, Inside Keyed Cylinder Type Different, Siren Style Horn, Door Handing Non Handed, Power Source 12/24V DC, Housing Material Aluminum, For Door Thickness 36 in to 42 in, For Use With Interior and Exterior Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Infocus Sp-lamp-087 Lamp & Housing (SP-LAMP-087 LAMP & HOUSING INFOCUS)
- LOGITECH Mouse, Wireless, Optical, Black (LOG910002225)
- DURACELL Battery, Size 123, Lithium, 3V, PK2 (DL123)
- AVID Ae-36 Green Headsets (1EDU-AE36GR-EEN)
- BEST Mortise Cylinder, 208 Cam, Brass (1E74-C208RP3626)
- BEST Mortise Cylinder, Satin Chrome, Brass (1E74-C4RP3626)
- BEST Mortise Cylinder, 181 Cam, Brass (1E74-C181RP3626)
- BEST Mortise Cylinder, 258 Cam, Brass (1E74-C258RP3626)
- BEST Lockset Cylinder, Satin Chrome, 6 Pins to 7 Pins (12E72-S2RP626)
- BEST Tapered Mortise Cylinder (1E76-C181RP1626)
- ALARM LOCK Exit Door Alarm, Annunciation, 95dB (PG21MS)
- Best Security Alarms and Warnings