Shop All Dry Erase Board Accessories
Best-Rite
Tackless Paper Holder, 96"W, Tan Board, PK4
Mfr # 504-8
Zoro # G5570288
product price: $290.99
/pk 4, $72.75/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$290.99
Free 30-Day Returns
Key Features
- Height 2 1/2 in
- Width 96 in
- For Use Documents, Pictures, Posters
- Board Material Cork
- Board Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 504-8
- Zoro # G5570288
- UPC # 703673818476
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 2 1/2 in |
Width | 96 in |
Details
Item | Tackless Paper Holder |
For Use | Documents, Pictures, Posters |
Board Material | Cork |
Board Color | Tan |
Frame Color | Silver |
Frame Material | Aluminum |
Description
Tackless Paper Holder, Board Material Cork, Frame Material Aluminum, Width 96 in, Height 2 1/2 in, Board Color Tan, Frame Color Silver, For Use Documents, Pictures, Posters, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TICONDEROGA Pencils, HB (#2), Black Lead, Yellow Barrel, PK12 (13882)
- UNI-BALL ONYX Stick Roller Ball Pen, Micro 0.5mm, Blk Ink, Blk Barrel, PK12 (60040)
- FROGGY'S FOG Backwood Bay Long Lasting Fog Machine Fluid - 4 Gallon Case (DS-BB-4)
- ADAMS BUSINESS FORMS Carbonless Sales Order Book, 3Part Carb (TC3705)
- BEST-RITE Map Rail, Cork, 48 In Wide, PK7 (522D)
- BEST-RITE Tackless Paper Holder, 72"W, Tan Board, PK7 (504-6)
- BEST-RITE Map Rail, Cork, 120 In Wide, PK7 (522K)
- QUARTET Premium Glass Board Dry Erase Marke, PK4 (79552-A)
- FLIPSIDE PRODUCTS Magnetic Whiteboard Flipside Logo Student Erasers, PK12 (35030)
- MAGNA VISUAL Data Cards, Full Sheet, White, PK10 (DC-20W)
- MAGNA VISUAL Marker Holder, Clear, 2-7/8 In.W x 4 In. H (AHM)
- Best-Rite Dry Erase Board Accessories