Shop All Dry Erase Board Accessories
Best-Rite
Tackless Paper Holder, 72"W, Tan Board, PK7
Mfr # 504-6
Zoro # G5570297
product price: $300.99
/pk 6, $50.17/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$300.99
Free 30-Day Returns
Key Features
- Height 2 1/2 in
- Width 72 in
- Board Color Tan
- Frame Color Silver
- For Use Documents, Pictures, Posters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 504-6
- Zoro # G5570297
- UPC # 703673818469
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 2 1/2 in |
Width | 72 in |
Details
Item | Tackless Paper Holder |
Board Color | Tan |
Frame Color | Silver |
For Use | Documents, Pictures, Posters |
Board Material | Cork |
Frame Material | Aluminum |
Description
Tackless Paper Holder, Board Material Cork, Frame Material Aluminum, Width 72 in, Height 2 1/2 in, Board Color Tan, Frame Color Silver, For Use Documents, Pictures, Posters, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Desk Pad (120748)
- PENTEL Pen, Gel, Oh, 0.7Mm, Be, PK12 (K497C)
- ZORO SELECT Enclosed Cork Bulletin Board 36" x 24", 1 Door (2RXC9)
- BUSINESS SOURCE Book Rings, 3/4" Diameter, 500/BD, Silver PK (BSN01435BD)
- BEST-RITE Map Rail, Cork, 120 In Wide, PK7 (522K)
- BEST-RITE Tackless Paper Holder, 96"W, Tan Board, PK4 (504-8)
- BEST-RITE Map Rail, Cork, 48 In Wide, PK7 (522D)
- MAGNA VISUAL Magnetic Cardholders, 1 in. x 2 in., PK25 (MCH-12-2-0P)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 5", 25/Case (LH186)
- QUARTET Magnetic Eraser, 2 in D, 1 3/8 in H (BFEB2)
- MASTER MAGNETICS Holding Magnet, Red (7273)
- Best-Rite Dry Erase Board Accessories