Shop All Dry Erase Board Accessories
Best-Rite
Tackless Paper Holder, 7" W, Tan Board, PK7
Mfr # 504-0
Zoro # G5570349
product price: $56.19
/pk 6, $9.37/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/2 in
- Width 7 in
- Frame Color Silver
- Frame Material Aluminum
- Board Material Cork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 504-0
- Zoro # G5570349
- UPC # 703673512008
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 2 1/2 in |
Width | 7 in |
Details
Item | Tackless Paper Holder |
Frame Color | Silver |
Frame Material | Aluminum |
Board Material | Cork |
For Use | Documents, Pictures, Posters |
Board Color | Tan |
Description
Tackless Paper Holder, Board Material Cork, Frame Material Aluminum, Width 7 in, Height 2 1/2 in, Board Color Tan, Frame Color Silver, For Use Documents, Pictures, Posters, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Visitor Badges, Registry Log (97030)
- GHENT Enclosed Rubber Bulletin Board 48"x60", 2 Door (PA24860TR-CF)
- BROTHER No Label Tape Cartridge 2-1/10" x 100 ft., Black/White (DKN5224)
- OPTIMA SCALES Optima Scales OP-915SS-1616-300 NTEP Stainless Steel Waterproof Bench Scale - 16 x 16 in.; 300 x 0.05 lb. (OP-915SS-1616-300)
- BEST-RITE Map Rail, Cork, 48 In Wide, PK7 (522D)
- BEST-RITE Tackless Paper Holder, 96"W, Tan Board, PK4 (504-8)
- BEST-RITE Tackless Paper Holder, 72"W, Tan Board, PK7 (504-6)
- BEST-RITE Map Rail, Cork, 120 In Wide, PK7 (522K)
- C-LINE PRODUCTS Super Heavyweight Plus Dry Erase Pockets, Assorted Primary Colors, 9 x 12, 5PK (42630)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, White (CT4-W)
- MASTERVISION Data Cards, 1"x2", Assort Colors, PK1000 (FM1312)
- Best-Rite Dry Erase Board Accessories