Shop All Dry Erase Board Accessories
Best-Rite
Tackless Paper Holder, 48"W, Tan Board, PK7
Mfr # 504-4
Zoro # G5570306
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/2 in
- Width 48 in
- Frame Color Silver
- Board Color Tan
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best-Rite
- MFR # 504-4
- Zoro # G5570306
- UPC # 703673818452
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 2 1/2 in |
Width | 48 in |
Details
Item | Tackless Paper Holder |
Frame Color | Silver |
Board Color | Tan |
Frame Material | Aluminum |
Board Material | Cork |
For Use | Documents, Pictures, Posters |
Description
Tackless Paper Holder, Board Material Cork, Frame Material Aluminum, Width 48 in, Height 2 1/2 in, Board Color Tan, Frame Color Silver, For Use Documents, Pictures, Posters, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Sticky Notes, 3 x 3 In, Assorted, PK12 (UNV35611)
- STAYFLATS Flat Mailers, 20" x 27", White, 50/Bundle (RM12SFW)
- AMANO Replacement Ribbon, For Use W/MRX-35/A140 (CE-319250)
- MARKAL Industrial Marker, Medium Tip, Yellow Color Family, Wax, 12 PK (096181)
- BEST-RITE Map Rail, Cork, 120 In Wide, PK7 (522K)
- BEST-RITE Map Rail, Cork, 48 In Wide, PK7 (522D)
- BEST-RITE Tackless Paper Holder, 72"W, Tan Board, PK7 (504-6)
- BEST-RITE Tackless Paper Holder, 96"W, Tan Board, PK4 (504-8)
- GHENT Magnetic Glass Markerboard Magnets, PK6 (HMYREMAG6)
- MASTERVISION Super Magnets, 3/4", Assort Colors, PK10 (IM140909)
- QUARTET Replacement Lens, 17 in. H, 22 in. W (72986)
- Best-Rite Dry Erase Board Accessories