Shop All Dry Erase Board Accessories
Best-Rite
Tackless Paper Holder, 24"W, Tan Board, PK7
Mfr # 504-2
Zoro # G5570321
product price: $123.99
/pk 6, $20.67/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/2 in
- Width 24 in
- Board Color Tan
- Frame Material Aluminum
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 504-2
- Zoro # G5570321
- UPC # 703673818438
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 2 1/2 in |
Width | 24 in |
Details
Item | Tackless Paper Holder |
Board Color | Tan |
Frame Material | Aluminum |
Frame Color | Silver |
For Use | Documents, Pictures, Posters |
Board Material | Cork |
Description
Tackless Paper Holder, Board Material Cork, Frame Material Aluminum, Width 24 in, Height 2 1/2 in, Board Color Tan, Frame Color Silver, For Use Documents, Pictures, Posters, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label, Shpg, Hicap, We, 300L/Rl (DYM30256)
- AVERY Economy Showcase View 3 Ring Binder, 3 (19751)
- TAPE LOGIC Tape Logic® Labels, "Heavy", 2" x 8", Multiple, 500/Roll (DL1470)
- ECONOMY 6.75in Economy Mayo Scissors, Curved, Satin Finish (11-118-S)
- BEST-RITE Tackless Paper Holder, 96"W, Tan Board, PK4 (504-8)
- BEST-RITE Map Rail, Cork, 120 In Wide, PK7 (522K)
- BEST-RITE Tackless Paper Holder, 36"W, Tan Board, PK7 (504-3)
- BEST-RITE Map Rail, Cork, 72 In Wide, PK7 (522G)
- BEST-RITE Map Rail, Cork, 48 In Wide, PK7 (522D)
- BEST-RITE Map Rail, Cork, 144 In Wide, PK6 (522M)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2 in., Red, PK25 (PMR-723)
- Best-Rite Dry Erase Board Accessories